Shop All Taper Pins
Zoro Select
Taper Pin, Threaded, Steel, #5 x 2, PK5
Mfr # U39002.289.0200
Zoro # G3405197
product price: $14.65
/pk 5, $2.93/ea
$14.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Taper Pin Type External Threaded with Nut
- Basic Material Steel
- Material Grade Free Cutting Steel
- Fastener Finish Plain
Product Information
- Brand Zoro Select
- MFR # U39002.289.0200
- Zoro # G3405197
- Country of Origin Multiple
- Category Taper Pins
Dimensions
Large End Dia. | 0.288 to 0.290 in |
Small End Dia. | 0.245 in |
Fastener Length | 2 in |
Thread Size | 1/4"-28 |
Size | #5 x 2 |
Overall Length | 2" |
Small End Diameter | 0.245 in |
Large End Diameter | 0.29 in |
Pin Size | #5 |
Shank Length | 2 in |
Description
Taper Pin, Thread Size 1/4 In.-28, Pin Size #5, Large End Diameter 0.29 in, Small End Diameter 0.245 in, Pin Type External Threaded with Nut, Product Type Taper Pin, Material Steel, Material Grade/Class Ungraded, Finish Plain, Shank Length 2 in, System of Measurement Inch, Thread Type Fine, Pack Size Small Pack, Manufacturer Location Globally Sourced, Standards ASME B18.8.2, Includes Nut, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN SOCKETS #6-32 Socket Head Cap Screw, Plain Stainless Steel, 5/16 in Length, 100 PK (0605CSSS)
- HHIP 0.646" Replacement Pin Gage P-4 0.0002 Tolerance (4103-0646)
- ZORO SELECT M5-0.80 Socket Head Cap Screw, Black Oxide Steel, 50 mm Length, 100 PK (FHS120550-100P)
- ZORO SELECT Hex Weld Nut, M12-1.75, Steel, 19 mm Wd, 20 29/32 mm Lg, 10 mm Ht, 100 PK (M14020.120.0001)
- ZORO SELECT Taper Pin, Thrd, LCS, 10-32x2 1/4, Pk5 (2UGY9)
- ZORO SELECT Taper Pin, Standard, Steel, #6 x 2, PK10 (U39000.341.0200)
- ZORO SELECT Taper Pin, Standard, 18-8 SS, #2/0x1/2, PK25 (U51560.142.0050)
- ZORO SELECT Taper Pin, Steel, 8 x 60mm (M39012.080.0060)
- ZORO SELECT Taper Pin, M5, PK50 (TAP1005026-050P1)
- ZORO SELECT Taper Pin, Standard, Steel, #2 x 1-1/2, PK25 (U39000.193.0150)
- ZORO SELECT Taper Pin, 5 x 80mm, PK25 (M39000.050.0080)
- Zoro Select Taper Pins