Shop All Taper Pins
Zoro Select
Taper Pin, Threaded, Steel, #10 x 4
Mfr # U39002.706.0400
Zoro # G3404865
product price: $17.15
/ea
Sold in multiples of 2 for $34.30
$34.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Taper Pin Type External Threaded with Nut
- Basic Material Steel
- Material Grade Free Cutting Steel
- Fastener Finish Plain
Product Information
- Brand Zoro Select
- MFR # U39002.706.0400
- Zoro # G3404865
- Country of Origin Multiple
- Category Taper Pins
Dimensions
Large End Dia. | 0.705 to 0.707 in |
Small End Dia. | 0.621 in |
Fastener Length | 4 in |
Size | #10 x 4 |
Overall Length | 4" |
Thread Size | 5/8"-18 |
Shank Length | 4 in |
Pin Size | #10 |
Large End Diameter | 0.707 in |
Small End Diameter | 0.621 in |
Description
Taper Pin, Thread Size 5/8 In.-18, Pin Size #10, Large End Diameter 0.707 in, Small End Diameter 0.621 in, Pin Type External Threaded with Nut, Product Type Taper Pin, Material Steel, Material Grade/Class Ungraded, Finish Plain, Shank Length 4 in, System of Measurement Inch, Thread Type Fine, Pack Size Small Pack, Manufacturer Location Globally Sourced, Standards ASME B18.8.2, Includes Nut
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STERLING SEAL & SUPPLY Fully Threaded Rod, 5/8"-11, Grade B7, Black Oxide Finish, 4 PK (THRROD.MED.B7.BOS.5/8-11x2ftx4)
- ZORO SELECT Flat Washer, Fits Bolt Size 5/8" , Stainless Steel Plain Finish, 25 PK (U55420.062.0001)
- PRO-FIT Collated Finishing Nail, 1-1/4 in L, 15 ga, Electro Galvanized (603074)
- RECOIL Helical Insert Repair Kit, Helical Inserts, #6-32, 15 Inserts (33568)
- ZORO SELECT Taper Pin, Threaded, Steel, #6 x 1-1/2 (U39002.341.0150)
- ZORO SELECT Taper Pin, Standard, Steel, #8 x 5, PK5 (U39000.492.0500)
- ZORO SELECT Taper Pin, Standard, 18-8 SS, #7 x 2 (U51560.409.0200)
- ZORO SELECT Taper Pin, Threaded, 18-8 SS, #4 x 4 (U51562.250.0400)
- ZORO SELECT Taper Pin, Standard, Steel, #4 x 1-1/4, PK10 (U39000.250.0125)
- ZORO SELECT Taper Pin, Standard, Steel, #3 x 1-1/2, PK25 (U39000.219.0150)
- ZORO SELECT Taper Pin, Standard, Steel, #6 x 3-1/2, PK5 (U39000.341.0350)
- Zoro Select Taper Pins