Shop All Taper Pins
Zoro Select
Taper Pin, Threaded, 18-8 SS, #5 x 3
Mfr # U51562.289.0300
Zoro # G3404801
$10.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Taper Pin Type External Threaded with Nut
- Basic Material Stainless Steel
- Material Grade 18-8
- Fastener Finish Plain
Product Information
- Brand Zoro Select
- MFR # U51562.289.0300
- Zoro # G3404801
- Country of Origin Multiple
- Category Taper Pins
Dimensions
Large End Dia. | 0.288 to 0.290 in |
Small End Dia. | 0.225 in |
Fastener Length | 3 in |
Overall Length | 3" |
Thread Size | 1/4"-28 |
Size | #5 x 3 |
Pin Size | #5 |
Small End Diameter | 0.225 in |
Large End Diameter | 0.29 in |
Shank Length | 3 in |
Description
Taper Pin, Thread Size 1/4 In.-28, Pin Size #5, Large End Diameter 0.29 in, Small End Diameter 0.225 in, Pin Type External Threaded with Nut, Product Type Taper Pin, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Shank Length 3 in, System of Measurement Inch, Thread Type Fine, Pack Size Small Pack, Manufacturer Location Globally Sourced, Includes Nut
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Round Spacer, Zinc Steel, 50 mm Overall Lg, 6 mm Inside Dia (930397)
- ZORO SELECT Grade 5, 5/8"-11 Hex Head Cap Screw, Zinc Plated Steel, 2-1/4 in L, 25 PK (1KB50)
- ZORO SELECT Toggle Bolt, 3" L, Steel, 50 PK (U63265.025.0300)
- ZORO SELECT 5/16"-18 Socket Head Cap Screw, Plain 316 Stainless Steel, 1 in Length, 50 PK (U55050.031.0100)
- ZORO SELECT Taper Pin, 5 x 80mm, PK25 (M39000.050.0080)
- ZORO SELECT Taper Pin, SS A2, 2.5 x 24mm, PK10 (M51560.025.0024)
- ZORO SELECT Taper Pin, 4 x 16mm, PK100 (M39000.040.0016)
- ZORO SELECT Taper Pin, 8 x 70mm, PK25 (M39000.080.0070)
- ZORO SELECT Taper Pin, Standard, Steel, #2 x 3/4, PK25 (U39000.193.0075)
- ZORO SELECT Taper Pin, 8 x 80mm, PK10 (M39000.080.0080)
- ZORO SELECT Taper Pin, 7 x 60mm, PK25 (M39000.070.0060)
- Zoro Select Taper Pins