Shop All Taper Pins
Zoro Select
Taper Pin, Steel, 8 x 70mm
Mfr # M39012.080.0070
Zoro # G3425479
$2.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Taper Pin Type Internal Threaded
- Basic Material Steel
- Material Grade Free Cutting Steel
- Fastener Finish Plain
Product Information
- Brand Zoro Select
- MFR # M39012.080.0070
- Zoro # G3425479
- Country of Origin Multiple
- Category Taper Pins
Dimensions
Small End Dia. | 8 mm |
Fastener Length | 70 mm |
Size | 8 x 70mm |
Thread Size | M5-0.80 |
Number of Sizes | 1 |
Dimensional Standards | DIN 7978 |
Small End Diameter Tolerance | +0.5/-1.0 mm |
Pin Size | Metric |
Shank Length | 70 mm |
Small End Diameter | 8 mm |
Large End Diameter | 9.4 mm |
Shank Length Tolerance | +/-0.35 mm |
Description
Taper Pin, Thread Size M5-0.80, Pin Size Metric, Large End Diameter 9.4 mm, Small End Diameter 8 mm, Pin Type Internal Threaded, Product Type Taper Pin, Material Steel, Material Grade/Class Ungraded, Finish Plain, Usable Length Not Applicable, Small End Diameter Tolerance +0.5/-1.0 mm, Shank Length 70 mm, System of Measurement Metric, Usable Length Tolerance Not Applicable, Thread Type Metric, Material Quality Standards Not Applicable, Dimensional Standards DIN 7978, Pack Size Small Pack
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Set Screw, 11, Flat, 1in, PK10 (U07810.062.0100)
- MIDWEST FASTENER Sheet Metal Screw, #10 x 1-1/4 in, Black Steel Flat Head Phillips Drive, 10 PK (79456)
- ZORO SELECT Pin, Steel, 4mm dia., PK25 (M39060.040.0040)
- ZORO SELECT Taper Pin, #5/0, 1 1/4 OAL, PK50 (3DYX7)
- ZORO SELECT Taper Pin, Standard, 18-8 SS, #2 x 3/4, PK10 (U51560.193.0075)
- ZORO SELECT Taper Pin, 8 x 36mm, PK25 (M39000.080.0036)
- ZORO SELECT Taper Pin, Standard, Steel, #8 x 3, PK5 (U39000.492.0300)
- ZORO SELECT Taper Pin, Std, 18-8, #4/0x1 1/2, Pk25 (2PZK1)
- ZORO SELECT Taper Pin, Threaded, Steel, #8 x 3 (U39002.492.0300)
- ZORO SELECT Taper Pin, Threaded, 18-8 SS, #7 x 3-1/2 (U51562.409.0350)
- Zoro Select Taper Pins