Shop All Taper Pins
Zoro Select
Taper Pin, Steel, 8 x 32mm, PK5
Mfr # M39012.080.0032
Zoro # G3425521
product price: $47.19
/pk 5, $9.44/ea
$47.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Taper Pin Type Internal Threaded
- Basic Material Steel
- Material Grade Free Cutting Steel
- Fastener Finish Plain
Product Information
- Brand Zoro Select
- MFR # M39012.080.0032
- Zoro # G3425521
- Country of Origin Multiple
- Category Taper Pins
Dimensions
Small End Dia. | 8 mm |
Fastener Length | 32 mm |
Size | 8 x 32mm |
Thread Size | M5-0.80 |
Number of Sizes | 1 |
Small End Diameter Tolerance | +0.4/-0.8 mm |
Small End Diameter | 8 mm |
Large End Diameter | 8.64 mm |
Shank Length Tolerance | +/-0.35 mm |
Pin Size | Metric |
Dimensional Standards | DIN 7978 |
Shank Length | 32 mm |
Description
Taper Pin, Thread Size M5-0.80, Pin Size Metric, Large End Diameter 8.64 mm, Small End Diameter 8 mm, Pin Type Internal Threaded, Product Type Taper Pin, Material Steel, Material Grade/Class Ungraded, Finish Plain, Usable Length Not Applicable, Small End Diameter Tolerance +0.4/-0.8 mm, Shank Length 32 mm, System of Measurement Metric, Usable Length Tolerance Not Applicable, Thread Type Metric, Material Quality Standards Not Applicable, Dimensional Standards DIN 7978, Pack Size Small Pack
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY ENGINEERED FASTENING Tanged Helical Insert, Screw-Locking, 3/4"-16 Thrd Sz, 18-8 Stainless Steel (3591-12CN750)
- ZORO SELECT 3/8"-16 Socket Head Cap Screw, Black Oxide Steel, 1-1/4 in Length, 500 PK (B07410.037.0125)
- ARROW FASTENER Heavy Duty Staples, 18 ga, Round Crown, 7/16 in Leg L, Steel, 1000 PK (187)
- GRK FASTENERS Deck Screw, #10 x 4 in, Climatek, Flat Head, Torx Drive, 1000 PK (GRK00141)
- ZORO SELECT Taper Pin, Standard, 18-8 SS, #0 x 1, PK25 (U51560.156.0100)
- ZORO SELECT Taper Pin, Standard, Steel, #10 x 6 (U39000.706.0600)
- ZORO SELECT Taper Pin, 8 x 30mm, PK25 (M39000.080.0030)
- ZORO SELECT Taper Pin, Steel, 16 x 120mm (M39011.120.0120)
- ZORO SELECT Taper Pin, Steel, 6 x 60mm, PK5 (M39011.060.0060)
- ZORO SELECT Taper Pin, 3 x 16mm, PK100 (M39000.030.0016)
- ZORO SELECT Taper Pin, Standard, 18-8 SS, #9 x 6 (U51560.591.0600)
- Zoro Select Taper Pins