Shop All Taper Pins
Zoro Select
Taper Pin, Steel, 8 x 24mm, PK5
Mfr # M39012.080.0024
Zoro # G3425558
original price:
$3.89
17% off
$3.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Taper Pin Type Internal Threaded
- Basic Material Steel
- Material Grade Free Cutting Steel
- Fastener Finish Plain
Product Information
- Brand Zoro Select
- MFR # M39012.080.0024
- Zoro # G3425558
- Country of Origin Multiple
- Category Taper Pins
Dimensions
Small End Dia. | 8 mm |
Fastener Length | 24 mm |
Size | 8 x 24mm |
Thread Size | M5-0.80 |
Number of Sizes | 1 |
Pin Size | Metric |
Shank Length Tolerance | +/-0.35 mm |
Shank Length | 24 mm |
Large End Diameter | 8.48 mm |
Small End Diameter | 8 mm |
Description
Taper Pin, Thread Size M5-0.80, Pin Size Metric, Large End Diameter 8.48 mm, Small End Diameter 8 mm, Pin Type Internal Threaded, Product Type Taper Pin, Material Steel, Material Grade/Class Ungraded, Finish Plain, Shank Length 24 mm, System of Measurement Metric, Thread Type Metric, Pack Size Small Pack, Manufacturer Location Globally Sourced, Shank Length Tolerance +/-0.35 mm, Standards D7978A, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 8, 7/8"-9 Hex Head Cap Screw, Zinc Yellow Steel, 7-1/2 in L (U04104.087.0750)
- MIDWEST FASTENER 1/4"-20 Hex Head Cap Screw, 18-8 Stainless Steel, 2-1/2 in L, 6 PK (78663)
- ZORO SELECT M6-1.00 x 35 mm Phillips Fillister Machine Screw, Zinc Plated Steel, 100 PK (M24660.060.0035)
- ZORO SELECT 5/16"-18 Hex Head Cap Screw, 316 Stainless Steel, 1-1/2 in L, 100 PK (3124CH316)
- ZORO SELECT Taper Pin, SS A2, 1 x 10mm, PK10 (M51560.010.0010)
- ZORO SELECT Taper Pin, Standard, 18-8 SS, #5 x 5 (U51560.289.0500)
- ZORO SELECT Taper Pin, Standard, Steel, #2 x 2-1/2, PK25 (U39000.193.0250)
- ZORO SELECT Taper Pin, 3 x 16mm, PK100 (M39000.030.0016)
- ZORO SELECT Taper Pin, Standard, 18-8 SS, #9 x 6 (U51560.591.0600)
- ZORO SELECT Taper Pin, Standard, Steel, #4 x 1-1/2, PK10 (U39000.250.0150)
- ZORO SELECT Taper Pin, Threaded, Steel, #8 x 5 (U39002.492.0500)
- Zoro Select Taper Pins