Shop All Taper Pins
Zoro Select
Taper Pin, Steel, 6 x 45mm, PK5
Mfr # M39011.060.0045
Zoro # G3425865
product price: $6.85
/pk 5, $1.37/ea
$6.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Taper Pin Type External Threaded
- Basic Material Steel
- Material Grade Free Cutting Steel
- Fastener Finish Plain
Product Information
- Brand Zoro Select
- MFR # M39011.060.0045
- Zoro # G3425865
- Country of Origin Multiple
- Category Taper Pins
Dimensions
Small End Dia. | 6 mm |
Fastener Length | 45 mm |
Size | 6 x 45mm |
Thread Size | M6-1.00 |
Number of Sizes | 1 |
Small End Diameter Tolerance | +0.6/-1.2 mm |
Large End Diameter | 6.9 mm |
Small End Diameter | 6 mm |
Dimensional Standards | DIN 7977 |
Pin Size | Metric |
Shank Length | 45 mm |
Shank Length Tolerance | +0.6/-1.2 mm |
Description
Taper Pin, Thread Size M6-1.00, Pin Size Metric, Large End Diameter 6.9 mm, Small End Diameter 6 mm, Pin Type External Threaded, Product Type Taper Pin, Material Steel, Material Grade/Class Ungraded, Finish Plain, Usable Length Not Applicable, Small End Diameter Tolerance +0.6/-1.2 mm, Shank Length 45 mm, System of Measurement Metric, Usable Length Tolerance Not Applicable, Thread Type Metric, Material Quality Standards Not Applicable, Dimensional Standards DIN 7977, Pack Size Small Pack
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hex Nut, 3/8"-16, Steel, Grade 8, Zinc Yellow, 21/64 in Ht, 2500 PK (4RXN6)
- ZORO SELECT A4, M5 Hex Head Cap Screw, Plain Stainless Steel, 8 mm L, 50 PK (M55010.050.0008)
- ZORO SELECT Clevis Pin, Steel, 1 in. dia. (U39797.100.0200)
- ZORO SELECT Hex Weld Nut, M12-1.75, Steel, 19 mm Wd, 20 29/32 mm Lg, 10 mm Ht, 100 PK (M14020.120.0001)
- ZORO SELECT Taper Pin, SS A2, 2.5 x 16mm, PK10 (M51560.025.0016)
- ZORO SELECT Taper Pin, Standard, Steel, #6 x 2-1/4, PK10 (U39000.341.0225)
- ZORO SELECT Taper Pin, 16 x 100mm, PK5 (M39000.160.0100)
- ZORO SELECT Taper Pin, Standard, Steel, #1 x 1, PK25 (U39000.172.0100)
- ZORO SELECT Taper Pin, Standard, Steel, #0 x 2, PK25 (U39000.156.0200)
- ZORO SELECT Taper Pin, #2, PK50 (WWG-TP059)
- ZORO SELECT Taper Pin, #3, PK25 (WWG-TP074)
- Zoro Select Taper Pins