Shop All Taper Pins
Zoro Select
Taper Pin, Steel, 20 x 120mm
Mfr # M39011.200.0120
Zoro # G3425670
original price:
$22.29
24% off
new price: $16.89
/ea
$16.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Taper Pin Type External Threaded
- Basic Material Steel
- Material Grade Free Cutting Steel
- Fastener Finish Plain
Product Information
- Brand Zoro Select
- MFR # M39011.200.0120
- Zoro # G3425670
- Country of Origin Multiple
- Category Taper Pins
Dimensions
Small End Dia. | 20 mm |
Fastener Length | 120 mm |
Size | 20 x 120mm |
Thread Size | M16-2.00 |
Number of Sizes | 1 |
Large End Diameter | 22.4 mm |
Small End Diameter | 20 mm |
Shank Length | 120 mm |
Pin Size | Metric |
Description
Taper Pin, Thread Size M16-2.00, Pin Size Metric, Large End Diameter 22.4 mm, Small End Diameter 20 mm, Pin Type External Threaded, Product Type Taper Pin, Material Steel, Material Grade/Class Ungraded, Finish Plain, Shank Length 120 mm, System of Measurement Metric, Thread Type Metric, Pack Size Small Pack, Manufacturer Location Globally Sourced, Standards D7977
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Shoulder Screw, 11 (Coarse) Thr Sz, 5/8 in Thr Lg, 1-1/2 in Shoulder Lg, Steel, 2 PK (71631)
- AIR LOCKER Headless 23 Gauge Micro Pin Nails 1/2 Inch, 5/8 Inch, 3/4 Inch, 1 Inch and 1-3/16 Inch (PP420K)
- ZORO SELECT Flat Washer, Fits Bolt Size M6 , Nylon Plain Finish, 50 PK (16M06012150)
- G.L. HUYETT Hitch Pin Swivel Lock 13/16 x 6-1/4 ZC (HPSL-0812-6250)
- ZORO SELECT Taper Pin, Std, 18-8, #4/0x1 1/2, Pk25 (2PZK1)
- ZORO SELECT Taper Pin, 4 x 80mm, PK25 (M39000.040.0080)
- ZORO SELECT Taper Pin, SS A2, 4 x 20mm, PK10 (M51560.040.0020)
- ZORO SELECT Taper Pin, Standard, 18-8 SS, #7 x 6 (U51560.409.0600)
- ZORO SELECT Taper Pin, Standard, Steel, #7 x 3-1/4, PK5 (U39000.409.0325)
- ZORO SELECT Taper Pin, 5 x 70mm, PK25 (M39000.050.0070)
- ZORO SELECT Taper Pin, Standard, Steel, #4 x 1, PK10 (U39000.250.0100)
- Zoro Select Taper Pins