Shop All Taper Pins
Zoro Select
Taper Pin, Steel, 16 x 80mm
Mfr # M39012.160.0080
Zoro # G3425287
$3.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Taper Pin Type Internal Threaded
- Basic Material Steel
- Material Grade Free Cutting Steel
- Fastener Finish Plain
Product Information
- Brand Zoro Select
- MFR # M39012.160.0080
- Zoro # G3425287
- Country of Origin Multiple
- Category Taper Pins
Dimensions
Small End Dia. | 16 mm |
Fastener Length | 80 mm |
Size | 16 x 80mm |
Thread Size | M10-1.50 |
Number of Sizes | 1 |
Large End Diameter | 17.6 mm |
Shank Length | 80 mm |
Pin Size | Metric |
Shank Length Tolerance | +/-0.35 mm |
Small End Diameter | 16 mm |
Description
Taper Pin, Thread Size M10-1.50, Pin Size Metric, Large End Diameter 17.6 mm, Small End Diameter 16 mm, Pin Type Internal Threaded, Product Type Taper Pin, Material Steel, Material Grade/Class Ungraded, Finish Plain, Shank Length 80 mm, System of Measurement Metric, Thread Type Metric, Pack Size Small Pack, Manufacturer Location Globally Sourced, Shank Length Tolerance +/-0.35 mm, Standards D7978A
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Not Graded, 1/2"-13 Hex Head Cap Screw, Plain 316 Stainless Steel, 4-1/4 in L, 5 PK (U55000.050.0425)
- ZORO SELECT 1/2"-13 Socket Head Cap Screw, Black Oxide Steel, 1-1/2 in Length, 50 PK (LHSIA0500150USA-050BX)
- ZORO SELECT Nylon Insert Lock Nut, 5/8"-11, Steel, Grade 2, Zinc Plated, 55/64 in Ht, 10 PK (NLI20620NU-010P)
- ZORO SELECT Thread Cutting Screw, #6 x 5/8 in, Plain Stainless Steel Pan Head Phillips Drive, 100 PK (1WU24)
- ZORO SELECT Taper Pin, SS A2, 8 x 50mm, PK5 (M51560.080.0050)
- ZORO SELECT Taper Pin, Steel, 8 x 50mm (M39012.080.0050)
- ZORO SELECT Taper Pin, SS A2, 4 x 24mm, PK10 (M51560.040.0024)
- ZORO SELECT Taper Pin, Standard, 18-8 SS, #7 x 2 (U51560.409.0200)
- ZORO SELECT Taper Pin, Standard, 18-8 SS, #0 x 2, PK25 (U51560.156.0200)
- ZORO SELECT Taper Pin, Standard, Steel, #5 x 6, PK5 (U39000.289.0600)
- G.L. HUYETT Taper Pin #7 x 4 Plain ASME B18.8.2 (TP-07-4000)
- Zoro Select Taper Pins