Shop All Taper Pins
Zoro Select
Taper Pin, Steel, 16 x 100mm
Mfr # M39011.160.0100
Zoro # G3425725
$5.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Taper Pin Type External Threaded
- Basic Material Steel
- Material Grade Free Cutting Steel
- Fastener Finish Plain
Product Information
- Brand Zoro Select
- MFR # M39011.160.0100
- Zoro # G3425725
- Country of Origin Multiple
- Category Taper Pins
Dimensions
Small End Dia. | 16 mm |
Fastener Length | 100 mm |
Size | 16 x 100mm |
Thread Size | M16-2.00 |
Number of Sizes | 1 |
Pin Size | Metric |
Small End Diameter | 16 mm |
Shank Length | 100 mm |
Large End Diameter | 18 mm |
Description
Taper Pin, Thread Size M16-2.00, Pin Size Metric, Large End Diameter 18 mm, Small End Diameter 16 mm, Pin Type External Threaded, Product Type Taper Pin, Material Steel, Material Grade/Class Ungraded, Finish Plain, Shank Length 100 mm, System of Measurement Metric, Thread Type Metric, Pack Size Small Pack, Manufacturer Location Globally Sourced, Standards D7977
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FOREVERBOLT Not Graded, 1/2"-13 Hex Head Cap Screw, NL-19 18-8 Stainless Steel, 4 in L, 10 PK (FBHEXB12134FTP10)
- CHRISLYNN CORP Helical Insert Repair Kit, Helical Inserts, 5/8"-11, Plain 18-8 Stainless Steel (82129)
- ZORO SELECT Grade 9, 5/8"-11 Flange Bolt, Plain Alloy Steel, 1-3/4 in L, 5 PK (2FB64)
- MIDWEST FASTENER #10-24 x 3 in Phillips Pan Machine Screw, Plain Stainless Steel, 50 PK (50685)
- ZORO SELECT Taper Pin, Threaded, 18-8 SS, #7 x 3-1/2 (U51562.409.0350)
- ZORO SELECT Taper Pin, 16 x 70mm, PK5 (M39000.160.0070)
- ZORO SELECT Taper Pin, Steel, 12 x 32mm (M39012.120.0032)
- ZORO SELECT Taper Pin, Threaded, Steel, #8 x 6 (U39002.492.0600)
- ZORO SELECT Taper Pin, Threaded, Steel, #10 x 3 (U39002.706.0300)
- ZORO SELECT Taper Pin, Standard, Steel, #7 x 3-1/4, PK5 (U39000.409.0325)
- MIDWEST FASTENER #2 x 1-1/2" Zinc Plated Steel Taper Pins 6PK (60468)
- Zoro Select Taper Pins