Shop All Taper Pins
Zoro Select
Taper Pin, Steel, 12 x 40mm
Mfr # M39012.120.0040
Zoro # G3425375
original price:
$1.89
10% off
$1.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Taper Pin Type Internal Threaded
- Basic Material Steel
- Material Grade Free Cutting Steel
- Fastener Finish Plain
Product Information
- Brand Zoro Select
- MFR # M39012.120.0040
- Zoro # G3425375
- Country of Origin Multiple
- Category Taper Pins
Dimensions
Small End Dia. | 12 mm |
Fastener Length | 40 mm |
Size | 12 x 40mm |
Thread Size | M8-1.25 |
Number of Sizes | 1 |
Shank Length | 40 mm |
Shank Length Tolerance | +/-0.35 mm |
Pin Size | Metric |
Small End Diameter | 12 mm |
Large End Diameter | 12.8 mm |
Description
Taper Pin, Thread Size M8-1.25, Pin Size Metric, Large End Diameter 12.8 mm, Small End Diameter 12 mm, Pin Type Internal Threaded, Product Type Taper Pin, Material Steel, Material Grade/Class Ungraded, Finish Plain, Shank Length 40 mm, System of Measurement Metric, Thread Type Metric, Pack Size Small Pack, Manufacturer Location Globally Sourced, Shank Length Tolerance +/-0.35 mm, Standards D7978A
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Self-Drilling Screw, 1/4" x 2 in, Zinc Plated Steel Hex Head External Hex Drive, 50 PK (U31810.025.0200)
- TINKERTOOLS 2.5 in. 15 Gauge Angled Strip FN-Style Finish Nails, 5000PK (TI2742630)
- ZORO SELECT Hex Nut, M33-1.50, Steel, Class 8, Black Oxide, 26 mm Ht, 2 PK (M01120.330.0150)
- TITAN INDUSTRIAL SUPPLY Hex Nut, 5/16"-18, Grade 5 (T51618HNZ5)
- ZORO SELECT Taper Pin, Threaded, Steel, #7 x 4 (U39002.409.0400)
- ZORO SELECT Taper Pin, Standard, 18-8 SS, #9 x 3 (U51560.591.0300)
- ZORO SELECT Taper Pin, Steel, 10 x 28mm, PK5 (M39012.100.0028)
- ZORO SELECT Taper Pin, #5, PK25 (WWG-TP096)
- ZORO SELECT Taper Pin, 5 x 100mm, PK25 (M39000.050.0100)
- ZORO SELECT Taper Pin, 6.5 x 100mm, PK10 (M39000.065.0100)
- ZORO SELECT Taper Pin, 3 x 16mm, PK100 (M39000.030.0016)
- Zoro Select Taper Pins