Shop All Taper Pins
Zoro Select
Taper Pin, Steel, 12 x 32mm
Mfr # M39012.120.0032
Zoro # G3425381
$2.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Taper Pin Type Internal Threaded
- Basic Material Steel
- Material Grade Free Cutting Steel
- Fastener Finish Plain
Product Information
- Brand Zoro Select
- MFR # M39012.120.0032
- Zoro # G3425381
- Country of Origin Multiple
- Category Taper Pins
Dimensions
Small End Dia. | 12 mm |
Fastener Length | 32 mm |
Size | 12 x 32mm |
Thread Size | M8-1.25 |
Number of Sizes | 1 |
Shank Length | 32 mm |
Small End Diameter | 12 mm |
Pin Size | Metric |
Large End Diameter | 12.64 mm |
Shank Length Tolerance | +/-0.35 mm |
Description
Taper Pin, Thread Size M8-1.25, Pin Size Metric, Large End Diameter 12.64 mm, Small End Diameter 12 mm, Pin Type Internal Threaded, Product Type Taper Pin, Material Steel, Material Grade/Class Ungraded, Finish Plain, Shank Length 32 mm, System of Measurement Metric, Thread Type Metric, Pack Size Small Pack, Manufacturer Location Globally Sourced, Shank Length Tolerance +/-0.35 mm, Standards D7978A
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 5, 1-1/2"-6 Hex Head Cap Screw, Zinc Plated Steel, 10 in L (U01200.150.1000)
- ZORO SELECT Machine Screw Assortment, Steel, Plain Finish (CPS1NB12GR)
- ZORO SELECT Not Graded, M6-1.00 Hex Head Cap Screw, Plain Stainless Steel, 18 mm L, 50 PK (M55010.060.0018)
- STANLEY ENGINEERED FASTENING Blind Rivet, Dome Head, 1/8 in Dia., 5/8 in L, Aluminum Body, 500 PK (AD48ABS201)
- ZORO SELECT Taper Pin, 6 x 70mm, PK25 (M39000.060.0070)
- ZORO SELECT Taper Pin, Standard, Steel, #7 x 4-1/2, PK5 (U39000.409.0450)
- ZORO SELECT Taper Pin, #3/0, 1 1/2 OAL, PK50 (3DYZ1)
- ZORO SELECT Taper Pin, Standard, 18-8 SS, #2/0x3/4, PK25 (U51560.142.0075)
- ZORO SELECT Taper Pin, Standard, Steel, #0 x 3, PK25 (U39000.156.0300)
- ZORO SELECT Taper Pin, SS A2, 3 x 6mm, PK10 (M51560.030.0006)
- ZORO SELECT Taper Pin, Threaded, Steel, #4 x 2-1/2, PK5 (U39002.250.0250)
- Zoro Select Taper Pins