Shop All Taper Pins
Zoro Select
Taper Pin, Steel, 12 x 100mm
Mfr # M39012.120.0100
Zoro # G3425320
product price: $7.55
/ea
$7.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Taper Pin Type Internal Threaded
- Basic Material Steel
- Material Grade Free Cutting Steel
- Fastener Finish Plain
Product Information
- Brand Zoro Select
- MFR # M39012.120.0100
- Zoro # G3425320
- Country of Origin Multiple
- Category Taper Pins
Dimensions
Small End Dia. | 12 mm |
Fastener Length | 100 mm |
Size | 12 x 100mm |
Thread Size | M8-1.25 |
Number of Sizes | 1 |
Dimensional Standards | DIN 7978 |
Shank Length | 100 mm |
Pin Size | Metric |
Small End Diameter | 12 mm |
Large End Diameter | 14 mm |
Small End Diameter Tolerance | +0.7/-1.4 mm |
Shank Length Tolerance | +/-0.35 mm |
Description
Taper Pin, Thread Size M8-1.25, Pin Size Metric, Large End Diameter 14 mm, Small End Diameter 12 mm, Pin Type Internal Threaded, Product Type Taper Pin, Material Steel, Material Grade/Class Ungraded, Finish Plain, Usable Length Not Applicable, Small End Diameter Tolerance +0.7/-1.4 mm, Shank Length 100 mm, System of Measurement Metric, Usable Length Tolerance Not Applicable, Thread Type Metric, Material Quality Standards Not Applicable, Dimensional Standards DIN 7978, Pack Size Small Pack
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Ring Pin, Detent, 1/4x3 In, PK10 (30-10)
- ZORO SELECT Split Lock Washer, For Screw Size 3/4 in Stainless Steel, Plain Finish, 5 PK (U55450.075.0001)
- MIDWEST FASTENER Wood Screw, #10, 2-1/2 in, Black Phosphate Steel Flat Head Phillips Drive, 100 PK (02650)
- ZORO SELECT Internally-Threaded Rod, 7/16"-20 Thread to 7/16"-20 Thread, 1 ft, Aluminum, Plain Finish, Round (LINK43712IA)
- ZORO SELECT Taper Pin, Standard, Steel, #2 x 1-1/2, PK25 (U39000.193.0150)
- ZORO SELECT Taper Pin, #5, PK25 (WWG-TP096)
- ZORO SELECT Taper Pin, SS A2, 5 x 20mm, PK10 (M51560.050.0020)
- ZORO SELECT Taper Pin, 16 x 120mm, PK5 (M39000.160.0120)
- ZORO SELECT Taper Pin, SS A2, 10 x 30mm, PK5 (M51560.100.0030)
- ZORO SELECT Taper Pin, Steel, 10 x 28mm, PK5 (M39012.100.0028)
- ZORO SELECT Taper Pin, 10 x 30mm, PK25 (M39000.100.0030)
- Zoro Select Taper Pins