Shop All Taper Pins
Zoro Select
Taper Pin, Steel, 10 x 50mm
Mfr # M39012.100.0050
Zoro # G3425436
product price: $1.89
/ea
$1.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Taper Pin Type Internal Threaded
- Basic Material Steel
- Material Grade Free Cutting Steel
- Fastener Finish Plain
Product Information
- Brand Zoro Select
- MFR # M39012.100.0050
- Zoro # G3425436
- Country of Origin Multiple
- Category Taper Pins
Dimensions
Small End Dia. | 10 mm |
Fastener Length | 50 mm |
Size | 10 x 50mm |
Thread Size | M6-1.00 |
Number of Sizes | 1 |
Shank Length | 50 mm |
Shank Length Tolerance | +/-0.35 mm |
Large End Diameter | 11 mm |
Pin Size | Metric |
Small End Diameter | 10 mm |
Description
Taper Pin, Thread Size M6-1.00, Pin Size Metric, Large End Diameter 11 mm, Small End Diameter 10 mm, Pin Type Internal Threaded, Product Type Taper Pin, Material Steel, Material Grade/Class Ungraded, Finish Plain, Shank Length 50 mm, System of Measurement Metric, Thread Type Metric, Pack Size Small Pack, Manufacturer Location Globally Sourced, Shank Length Tolerance +/-0.35 mm, Standards D7978A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Lag Screw, 3/8 in, 7 in, Steel, Hot Dipped Galvanized Hex Hex Drive, 50 PK (05588)
- PASLODE Collated Framing Nail, 3 in L, Not Applicable, Brite, Flat Head, 21 Degrees, 2000 PK (213162)
- ZORO SELECT Grade 5, 7/16 in Hex Head Cap Screw, Black Oxide Steel, 2 in L, 25 PK (N01000.043.0200)
- KIPP Eye Bolt With Shoulder, M10, 17 mm Shank, 25 mm ID, Steel, Bright (K0767.10)
- ZORO SELECT Taper Pin, Standard, Steel, #4 x 1, PK10 (U39000.250.0100)
- ZORO SELECT Taper Pin, Threaded, Steel, #4 x 2-1/2, PK5 (U39002.250.0250)
- ZORO SELECT Taper Pin, 10 x 30mm, PK25 (M39000.100.0030)
- ZORO SELECT Taper Pin, Standard, Steel, #7 x 3-1/4, PK5 (U39000.409.0325)
- ZORO SELECT Taper Pin, 8 x 100mm, PK10 (M39000.080.0100)
- ZORO SELECT Taper Pin, Standard, Steel, #0 x 3, PK25 (U39000.156.0300)
- ZORO SELECT Taper Pin, 10 x 160mm, PK10 (M39000.100.0160)
- Zoro Select Taper Pins