Shop All Taper Pins
Zoro Select
Taper Pin, Steel, 10 x 28mm, PK5
Mfr # M39012.100.0028
Zoro # G3425451
product price: $8.35
/pk 5, $1.67/ea
$8.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Taper Pin Type Internal Threaded
- Basic Material Steel
- Material Grade Free Cutting Steel
- Fastener Finish Plain
Product Information
- Brand Zoro Select
- MFR # M39012.100.0028
- Zoro # G3425451
- Country of Origin Multiple
- Category Taper Pins
Dimensions
Small End Dia. | 10 mm |
Fastener Length | 28 mm |
Size | 10 x 28mm |
Thread Size | M6-1.00 |
Number of Sizes | 1 |
Pin Size | Metric |
Shank Length Tolerance | +/-0.35 mm |
Small End Diameter | 10 mm |
Large End Diameter | 10.56 mm |
Shank Length | 28 mm |
Description
Taper Pin, Thread Size M6-1.00, Pin Size Metric, Large End Diameter 10.56 mm, Small End Diameter 10 mm, Pin Type Internal Threaded, Product Type Taper Pin, Material Steel, Material Grade/Class Ungraded, Finish Plain, Shank Length 28 mm, System of Measurement Metric, Thread Type Metric, Pack Size Small Pack, Manufacturer Location Globally Sourced, Shank Length Tolerance +/-0.35 mm, Standards D7978A, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOWMET AEROSPACE Blind Rivet, Dome Head, 3/16 in Dia., 37/64 in L, Aluminum Body, 25 PK (MGLT-B6-7-PKT)
- ZORO SELECT Shoulder Washer, Fits Bolt Size 1/4 in Nylon, Natural Finish, 40 PK (24SW0250B)
- ZORO SELECT Solid Rivet, Round Head, 0.125 in Dia., 0.75 in L, Aluminum Body, 250 PK (30A0412-EA-250)
- ZORO SELECT Rivet Nut, #8-32 Thread Size, 0.392 in Flange Dia., 0.433 in L, Aluminum, 100 PK (U69315.016.0080)
- ZORO SELECT Taper Pin, SS A2, 1 x 10mm, PK10 (M51560.010.0010)
- ZORO SELECT Taper Pin, 8 x 36mm, PK25 (M39000.080.0036)
- ZORO SELECT Taper Pin, Threaded, Steel, #8 x 2 (U39002.492.0200)
- ZORO SELECT Taper Pin, Standard, Steel, #5 x 1-1/4, PK10 (U39000.289.0125)
- ZORO SELECT Taper Pin, SS A2, 4 x 20mm, PK10 (M51560.040.0020)
- ZORO SELECT Taper Pin, Steel, 6 x 60mm, PK5 (M39011.060.0060)
- ZORO SELECT Taper Pin, SS A2, 8 x 30mm, PK5 (M51560.080.0030)
- Zoro Select Taper Pins