Shop All Taper Pins
Zoro Select
Taper Pin, Std, 18-8, #8 x 4 In L
Mfr # 2PZZ8
Zoro # G3368513
product price: $12.15
/ea
$12.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Taper Pin Type Standard
- Basic Material Stainless Steel
- Material Grade 18-8
- Fastener Finish Plain
Product Information
- Brand Zoro Select
- MFR # 2PZZ8
- Zoro # G3368513
- UPC # 848790053079
- Country of Origin United States
- Category Taper Pins
Dimensions
Large End Dia. | 0.5 in |
Small End Dia. | 0.409 in |
Fastener Length | 4 in |
Usable Length | 4 in |
Length Tolerance | +/-0.010 in |
Large End Dia. Tolerance | -0.0007 to +0.0013 |
Size | #8 |
Overall Length | 4" |
Small End Diameter Tolerance | +/-0.010 in |
Shank Length Tolerance | +/-0.010 in |
Usable Length Tolerance | +/-0.010 in |
Shank Length | 4 in |
Large End Diameter Tolerance | +0.0013/-0.0007 in |
Large End Diameter | 0.5 in |
Small End Diameter | 0.409 in |
Pin Size | #8 |
Description
Taper Pin, Thread Size Not Applicable, Pin Size #8, Large End Diameter 0.5 in, Small End Diameter 0.409 in, Pin Type Standard, Product Type Taper Pin, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Usable Length 4 in, Large End Diameter Tolerance +0.0013/-0.0007 in, Small End Diameter Tolerance +/-0.010 in, Shank Length 4 in, System of Measurement Inch, Usable Length Tolerance +/-0.010 in, Manufacturer Location Made in USA*, Shank Length Tolerance +/-0.010 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Sheet Metal Screw, #10 x 1/2 in, 18-8 Stainless Steel Pan Head Phillips Drive, 100 PK (05116)
- ZORO SELECT Cotter Pin, Ext Png, 3/32"Dx2-1/2" L, PK100 (U39350.009.0250)
- MIDWEST FASTENER Self-Drilling Screw, #10 x 3/4 in, Zinc Plated Steel Hex Head Hex Drive, 100 PK (03289)
- ZORO SELECT Push-In Rivet, Dome Head, 0.1 in Dia., 9/64 in L, Nylon Body, 40 PK (27PIF0038)
- ZORO SELECT Taper Pin, Standard, Steel, #3 x 1-1/4, PK25 (U39000.219.0125)
- ZORO SELECT Taper Pin, 8 x 36mm, PK25 (M39000.080.0036)
- ZORO SELECT Taper Pin, Standard, Steel, #2 x 1-1/2, PK25 (U39000.193.0150)
- ZORO SELECT Taper Pin, Standard, Steel, #4 x 2-1/2, PK10 (U39000.250.0250)
- ZORO SELECT Taper Pin, Steel, 8 x 32mm, PK5 (M39012.080.0032)
- ZORO SELECT Taper Pin, Standard, 18-8 SS, #2/0x3/4, PK25 (U51560.142.0075)
- ZORO SELECT Taper Pin, Standard, Steel, #3 x 4, PK25 (U39000.219.0400)
- Zoro Select Taper Pins