Shop All Taper Pins
Zoro Select
Taper Pin, Std, 18-8, #1x1 1/2 L, Pk10
Mfr # 2PZN2
Zoro # G2437994
product price: $13.59
/pk 10, $1.36/ea
$13.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Taper Pin Type Standard
- Basic Material Stainless Steel
- Material Grade 18-8
- Fastener Finish Plain
Product Information
- Brand Zoro Select
- MFR # 2PZN2
- Zoro # G2437994
- UPC # 848790051846
- Country of Origin China
- Category Taper Pins
Dimensions
Large End Dia. | 0.171 in |
Small End Dia. | 0.141 in |
Fastener Length | 1 1/2 in |
Length Tolerance | +/-0.010 in |
Large End Dia. Tolerance | -0.0007 to +0.0013 |
Overall Length | 1-1/2" |
Usable Length | 1 1/2 in |
Size | #1 |
Pin Size | #1 |
Small End Diameter | 0.141 in |
Shank Length | 1 1/2 in |
Large End Diameter | 0.171 in |
Large End Diameter Tolerance | +0.0013/-0.0007 in |
Shank Length Tolerance | +/-0.010 in |
Small End Diameter Tolerance | +/-0.010 in |
Usable Length Tolerance | +/-0.010 in |
Description
Taper Pin, Thread Size Not Applicable, Pin Size #1, Large End Diameter 0.171 in, Small End Diameter 0.141 in, Pin Type Standard, Product Type Taper Pin, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Usable Length 1 1/2 in, Large End Diameter Tolerance +0.0013/-0.0007 in, Small End Diameter Tolerance +/-0.010 in, Shank Length 1 1/2 in, System of Measurement Inch, Usable Length Tolerance +/-0.010 in, Manufacturer Location Globally Sourced, Shank Length Tolerance +/-0.010 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEN FORGING Machinery Eye Bolt With Shoulder, 1/4"-20, 1 in Shank, 3/4 in ID, Steel, Plain (K2021)
- ZORO SELECT Ultrasonic Insert, #10-32, 3/8 in L, 0.252 in Insert Dia., 0.252 in Tapered End Dia., Brass, 50 PK (1GUB4)
- FASCOMP Round Standoffs, #2-56 Thrd Sz, 3/16 in Bd L, Stainless Steel Plain, 1/8 in OD (FC1601-256-SS)
- DAGGERZ Self-Drilling Screw, #12-24 x 2-1/2 in, Dagger Guard Steel Flat Head Phillips Drive, 1500 PK (SD4CTWW12212)
- ZORO SELECT Taper Pin, Threaded, Steel, #7 x 3 (U39002.409.0300)
- ZORO SELECT Taper Pin, #2, PK50 (WWG-TP059)
- ZORO SELECT Taper Pin, #1, PK50 (WWG-TP049)
- ZORO SELECT Taper Pin, Threaded, Steel, #9 x 3-1/2 (U39002.591.0350)
- ZORO SELECT Taper Pin, 10 x 30mm, PK25 (M39000.100.0030)
- ZORO SELECT Taper Pin, Threaded, Steel, #6 x 3 (U39002.341.0300)
- ZORO SELECT Taper Pin, Steel, 10 x 60mm (M39011.100.0060)
- Zoro Select Taper Pins