Shop All Taper Pins
Zoro Select
Taper Pin, Standard, Steel, #8 x 6, PK5
Mfr # U39000.492.0600
Zoro # G3406186
product price: $7.39
/pk 5, $1.48/ea
$7.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Taper Pin Type Standard
- Basic Material Steel
- Material Grade Free Cutting Steel
- Fastener Finish Plain
Product Information
- Brand Zoro Select
- MFR # U39000.492.0600
- Zoro # G3406186
- Country of Origin Multiple
- Category Taper Pins
Dimensions
Large End Dia. | 0.491 to 0.493 in |
Small End Dia. | #8 |
Fastener Length | 6 in |
Overall Length | 6" |
Size | #8 x 6 |
Large End Diameter | 0.493 in |
Shank Length | 6 in |
Pin Size | #8 |
Small End Diameter | 0.367 in |
Description
Taper Pin, Thread Size Not Applicable, Pin Size #8, Large End Diameter 0.493 in, Small End Diameter 0.367 in, Pin Type Standard, Product Type Taper Pin, Material Steel, Material Grade/Class Ungraded, Finish Plain, Shank Length 6 in, System of Measurement Inch, Pack Size Small Pack, Manufacturer Location Globally Sourced, Standards ASME B18.8.2, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT #8-32 x 1/2 in Phillips Pan Machine Screw, Zinc Plated Steel, 100 PK (MPPLI0-800500-100P)
- MKT FASTENING Wood Screw, #12, 3-1/8 in, Zinc Plated Steel Flat Head Torx Drive, 100 PK (8112318)
- ZORO SELECT M8-1.25 Socket Head Cap Screw, Plain Stainless Steel, 20 mm Length, 50 PK (M51050.080.0020)
- ZORO SELECT Sheet Metal Screw, M6.3 x 16 mm, Yellow Zinc Plated Steel Hex Head External Hex Drive, 25 PK (10683PK)
- ZORO SELECT Taper Pin, Standard, Steel, #8 x 3, PK5 (U39000.492.0300)
- ZORO SELECT Taper Pin, Standard, Steel, #8 x 2, PK5 (U39000.492.0200)
- ZORO SELECT Taper Pin, Standard, Steel, #8 x 5, PK5 (U39000.492.0500)
- ZORO SELECT Taper Pin, M4, PK50 (TAP1004026-050P1)
- ZORO SELECT Taper Pin, 10 x 50mm, PK25 (M39000.100.0050)
- ZORO SELECT Taper Pin, 18-8 SS, #6/0, 1 OAL, PK25 (3DYU1)
- ZORO SELECT Taper Pin, Standard, 18-8 SS, #9 x 3 (U51560.591.0300)
- Zoro Select Taper Pins