Shop All Taper Pins
Zoro Select
Taper Pin, Standard, Steel, #6 x 2-3/4, PK10
Mfr # U39000.341.0275
Zoro # G3406527
$15.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Taper Pin Type Standard
- Basic Material Steel
- Material Grade Free Cutting Steel
- Fastener Finish Plain
Product Information
- Brand Zoro Select
- MFR # U39000.341.0275
- Zoro # G3406527
- Country of Origin Multiple
- Category Taper Pins
Dimensions
Large End Dia. | 0.342 to 0.343 in |
Small End Dia. | #6 |
Fastener Length | 2 3/4 in |
Overall Length | 2-3/4" |
Size | #6 x 2-3/4 |
Pin Size | #6 |
Large End Diameter | 0.343 in |
Shank Length | 2 3/4 in |
Small End Diameter | 0.285 in |
Description
Taper Pin, Thread Size Not Applicable, Pin Size #6, Large End Diameter 0.343 in, Small End Diameter 0.285 in, Pin Type Standard, Product Type Taper Pin, Material Steel, Material Grade/Class Ungraded, Finish Plain, Shank Length 2 3/4 in, System of Measurement Inch, Pack Size Small Pack, Manufacturer Location Globally Sourced, Standards ASME B18.8.2, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 8, 7/8"-14 Hex Head Cap Screw, Zinc Yellow Steel, 2-1/2 in L, 5 PK (U04360.087.0250)
- SUBURBAN BOLT AND SUPPLY Nylon Insert Lock Nut, 3/8"-16, Nylon, Zinc Plated (A04202400NE)
- HILLMAN Wood Screw, 1/4 in, 2-3/4 in, Epoxy Coated Steel Round Head Hex Drive (116906)
- HERITAGE Hitch Pin Round Handle, 1"x6", Zinc, Yellow (HP-1000-6000R)
- ZORO SELECT Taper Pin, Standard, Steel, #6 x 3, PK10 (U39000.341.0300)
- ZORO SELECT Taper Pin, Standard, Steel, #6 x 1-1/4, PK10 (U39000.341.0125)
- ZORO SELECT Taper Pin, Standard, Steel, #6 x 2-1/4, PK10 (U39000.341.0225)
- ZORO SELECT Taper Pin, #5/0, 1 1/4 OAL, PK50 (3DYX7)
- ZORO SELECT Taper Pin, #1, PK25 (WWG-TP052)
- ZORO SELECT Taper Pin, Standard, Steel, #0 x 7/8, PK25 (U39000.156.0087)
- ZORO SELECT Taper Pin, Steel, 12 x 50mm (M39012.120.0050)
- Zoro Select Taper Pins