Shop All Taper Pins
Zoro Select
Taper Pin, Standard, Steel, #5 x 3, PK10
Mfr # U39000.289.0300
Zoro # G3406658
product price: $5.19
/pk 10, $0.52/ea
$5.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Taper Pin Type Standard
- Basic Material Steel
- Material Grade Free Cutting Steel
- Fastener Finish Plain
Product Information
- Brand Zoro Select
- MFR # U39000.289.0300
- Zoro # G3406658
- Country of Origin Multiple
- Category Taper Pins
Dimensions
Large End Dia. | 0.288 to 0.290 in |
Small End Dia. | #5 |
Fastener Length | 3 in |
Size | #5 x 3 |
Overall Length | 3" |
Pin Size | #5 |
Large End Diameter | 0.29 in |
Shank Length | 3 in |
Small End Diameter | 0.227 in |
Description
Taper Pin, Thread Size Not Applicable, Pin Size #5, Large End Diameter 0.29 in, Small End Diameter 0.227 in, Pin Type Standard, Product Type Taper Pin, Material Steel, Material Grade/Class Ungraded, Finish Plain, Shank Length 3 in, System of Measurement Inch, Pack Size Small Pack, Manufacturer Location Globally Sourced, Standards ASME B18.8.2, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 3/4" , Steel Galvanized Finish, 10 PK (53198)
- ZORO SELECT Dowel Pin, Alloy Stl, 1/8x3/8L, Pk100 (U39080.012.0037)
- KEENSERT Key Locking Insert, 4 Keys, 5/16"-24 Int Thrd Sz (MS51830-203L)
- ZORO SELECT Internal Tooth Lock Washer, For Screw Size M4 Steel, Black Oxide Finish, 100 PK (M37320.040.0001)
- ZORO SELECT Taper Pin, Standard, Steel, #5 x 1-1/4, PK10 (U39000.289.0125)
- ZORO SELECT Taper Pin, Standard, Steel, #5 x 6, PK5 (U39000.289.0600)
- ZORO SELECT Taper Pin, Standard, Steel, #5 x 1-1/2, PK10 (U39000.289.0150)
- ZORO SELECT Taper Pin, Standard, Steel, #6 x 1-1/4, PK10 (U39000.341.0125)
- ZORO SELECT Taper Pin, #7, 5 1/2 OAL, PK5 (3DZE5)
- ZORO SELECT Taper Pin, Steel, 8 x 65mm (M39011.080.0065)
- ZORO SELECT Taper Pin, Standard, 18-8 SS, #5 x 5 (U51560.289.0500)
- Zoro Select Taper Pins