Shop All Taper Pins
Zoro Select
Taper Pin, Standard, Steel, #5 x 2, PK10
Mfr # U39000.289.0200
Zoro # G3406691
product price: $3.49
/pk 10, $0.35/ea
$3.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Taper Pin Type Standard
- Basic Material Steel
- Material Grade Free Cutting Steel
- Fastener Finish Plain
Product Information
- Brand Zoro Select
- MFR # U39000.289.0200
- Zoro # G3406691
- Country of Origin Multiple
- Category Taper Pins
Dimensions
Large End Dia. | 0.288 to 0.290 in |
Small End Dia. | #5 |
Fastener Length | 2 in |
Overall Length | 2" |
Size | #5 x 2 |
Large End Diameter | 0.29 in |
Pin Size | #5 |
Shank Length | 2 in |
Small End Diameter | 0.247 in |
Description
Taper Pin, Thread Size Not Applicable, Pin Size #5, Large End Diameter 0.29 in, Small End Diameter 0.247 in, Pin Type Standard, Product Type Taper Pin, Material Steel, Material Grade/Class Ungraded, Finish Plain, Shank Length 2 in, System of Measurement Inch, Pack Size Small Pack, Manufacturer Location Globally Sourced, Standards ASME B18.8.2, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TE-CO Flange Nut, 5/8"-18, Steel, Not Graded, Black Oxide, 1-1/16 in Hex Wd, 13/16 in Hex Ht (41706)
- ZORO SELECT Fully Threaded Rod, 7/16"-20, 12 in, Steel, Grade A, Zinc Plated Finish (U20365.043.1200)
- ARMOR COAT Flat Washer, Fits Bolt Size 7/16" , Steel Armor Coat Finish, 25 PK (UST236042)
- DOUBLE HH MFG 3/16X1-1/8 Lynch Pin (81911)
- ZORO SELECT Taper Pin, Standard, Steel, #5 x 6, PK5 (U39000.289.0600)
- ZORO SELECT Taper Pin, Standard, Steel, #5 x 3-1/4, PK5 (U39000.289.0325)
- ZORO SELECT Taper Pin, Standard, Steel, #5 x 3, PK10 (U39000.289.0300)
- ZORO SELECT Taper Pin, SS A2, 3 x 16mm, PK10 (M51560.030.0016)
- ZORO SELECT Taper Pin, Standard, 18-8 SS, #5 x 1-1/2 (U51560.289.0150)
- ZORO SELECT Taper Pin, Standard, Steel, #2 x 1-1/2, PK25 (U39000.193.0150)
- ZORO SELECT Taper Pin, Steel, 20 x 60mm (M39012.200.0060)
- Zoro Select Taper Pins