Shop All Taper Pins
Zoro Select
Taper Pin, Standard, Steel, #5 x 1-1/4, PK10
Mfr # U39000.289.0125
Zoro # G3406728
product price: $8.99
/pk 10, $0.90/ea
$8.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Taper Pin Type Standard
- Basic Material Steel
- Material Grade Free Cutting Steel
- Fastener Finish Plain
Product Information
- Brand Zoro Select
- MFR # U39000.289.0125
- Zoro # G3406728
- Country of Origin Multiple
- Category Taper Pins
Dimensions
Large End Dia. | 0.288 to 0.290 in |
Small End Dia. | #5 |
Fastener Length | 1 1/4 in |
Size | #5 x 1-1/4 |
Overall Length | 1-1/4" |
Shank Length Tolerance | +0.01/-0.02 in |
Large End Diameter | 0.29 in |
Small End Diameter | 0.263 in |
Shank Length | 1 1/4 in |
Dimensional Standards | ASME B18.8.2 |
Small End Diameter Tolerance | +0.01/-0.02 in |
Pin Size | #5 |
Description
Taper Pin, Thread Size Not Applicable, Pin Size #5, Large End Diameter 0.29 in, Small End Diameter 0.263 in, Pin Type Standard, Product Type Taper Pin, Material Steel, Material Grade/Class Ungraded, Finish Plain, Usable Length Not Applicable, Small End Diameter Tolerance +0.01/-0.02 in, Shank Length 1 1/4 in, System of Measurement Inch, Usable Length Tolerance Not Applicable, Thread Type Not Applicable, Material Quality Standards Not Applicable, Dimensional Standards ASME B18.8.2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Class 8.8, M12-1.75 Hex Head Cap Screw, Black Oxide Steel, 180 mm L, 10 PK (M01000.120.0180)
- ZORO SELECT Grade 5, 5/8"-18 Hex Head Cap Screw, Zinc Plated Steel, 4 in L, 5 PK (N01062.062.0400)
- ZORO SELECT Machinery Eye Bolt With Shoulder, 7/8"-9, 2-1/4 in Shank, 1-11/16 in ID, Steel, Plain (U16000.087.0225)
- MIDWEST FASTENER Machine Screw Nut, 1/4"-20, Brass, 100 PK (03767)
- ZORO SELECT Taper Pin, Standard, Steel, #5 x 2-1/2, PK10 (U39000.289.0250)
- ZORO SELECT Taper Pin, Standard, Steel, #5 x 3, PK10 (U39000.289.0300)
- ZORO SELECT Taper Pin, Standard, Steel, #5 x 6, PK5 (U39000.289.0600)
- ZORO SELECT Taper Pin, Standard, Steel, #7 x 3-1/4, PK5 (U39000.409.0325)
- ZORO SELECT Taper Pin, 7 x 100mm, PK10 (M39000.070.0100)
- ZORO SELECT Taper Pin, Standard, Steel, #4 x 1-1/2, PK10 (U39000.250.0150)
- ZORO SELECT Taper Pin, #9, PK5 (WWG-TP160)
- Zoro Select Taper Pins