Shop All Taper Pins
Zoro Select
Taper Pin, Standard, Steel, #4 x 2-3/4, PK10
Mfr # U39000.250.0275
Zoro # G3406761
product price: $10.85
/pk 10, $1.09/ea
$10.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Taper Pin Type Standard
- Basic Material Steel
- Material Grade Free Cutting Steel
- Fastener Finish Plain
Product Information
- Brand Zoro Select
- MFR # U39000.250.0275
- Zoro # G3406761
- Country of Origin Multiple
- Category Taper Pins
Dimensions
Large End Dia. | 0.249 to 0.251 in |
Small End Dia. | #4 |
Fastener Length | 2 3/4 in |
Size | #4 x 2-3/4 |
Overall Length | 2-3/4" |
Small End Diameter | 0.193 in |
Pin Size | #4 |
Shank Length | 2 3/4 in |
Large End Diameter | 0.251 in |
Description
Taper Pin, Thread Size Not Applicable, Pin Size #4, Large End Diameter 0.251 in, Small End Diameter 0.193 in, Pin Type Standard, Product Type Taper Pin, Material Steel, Material Grade/Class Ungraded, Finish Plain, Shank Length 2 3/4 in, System of Measurement Inch, Pack Size Small Pack, Manufacturer Location Globally Sourced, Standards ASME B18.8.2, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Wall Anchor, 2-1/2" L, Steel, 50 PK (U30537.025.0250)
- MIDWEST FASTENER 3/8"-24 Socket Head Cap Screw, Plain Steel, 3/4 in Length, 6 PK (79553)
- G.L. HUYETT Cotter Pin, 1/8"Dx1-1/2" L, 316 SS, PK50 (WWG-125-1500-80)
- TE-CO Double-End Threaded Stud, 3/4"-10 Thread to 3/4"-10 Thread, 4 in, Steel, Black Oxide, 2 PK (40903)
- ZORO SELECT Taper Pin, Standard, Steel, #4 x 2-1/2, PK10 (U39000.250.0250)
- ZORO SELECT Taper Pin, Standard, Steel, #4 x 1-3/4, PK10 (U39000.250.0175)
- ZORO SELECT Taper Pin, Standard, Steel, #4 x 1, PK10 (U39000.250.0100)
- ZORO SELECT Taper Pin, Standard, Steel, #3 x 1, PK25 (U39000.219.0100)
- ZORO SELECT Taper Pin, Standard, 18-8 SS, #7 x 6 (U51560.409.0600)
- ZORO SELECT Taper Pin, 8 x 100mm, PK10 (M39000.080.0100)
- ZORO SELECT Taper Pin, #7, PK10 (WWG-TP132)
- Zoro Select Taper Pins