Shop All Taper Pins
Zoro Select
Taper Pin, Standard, Steel, #3/0 x 1, PK50
Mfr # U39000.126.0100
Zoro # G3407288
original price:
$3.93
1% off
$3.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Taper Pin Type Standard
- Basic Material Steel
- Material Grade Free Cutting Steel
- Fastener Finish Plain
Product Information
- Brand Zoro Select
- MFR # U39000.126.0100
- Zoro # G3407288
- Country of Origin Multiple
- Category Taper Pins
Dimensions
Large End Dia. | 0.124 to 0.126 in |
Small End Dia. | #3/0 |
Fastener Length | 1 in |
Overall Length | 1" |
Size | #3/0 x 1 |
Pin Size | #3/0 |
Large End Diameter | 0.126 in |
Small End Diameter | 0.104 in |
Shank Length | 1 in |
Description
Taper Pin, Thread Size Not Applicable, Pin Size #3/0, Large End Diameter 0.126 in, Small End Diameter 0.104 in, Pin Type Standard, Product Type Taper Pin, Material Steel, Material Grade/Class Ungraded, Finish Plain, Shank Length 1 in, System of Measurement Inch, Pack Size Small Pack, Manufacturer Location Globally Sourced, Standards ASME B18.8.2, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARROW FASTENER Cable Staples, 18 ga, Round Crown, 9/16 in Leg L, Steel (259)
- ZORO SELECT #10-32 Socket Head Cap Screw, Black Oxide Steel, 1-1/4 in Length, 100 PK (U07566.019.0125)
- ZORO SELECT #4-40 x 5/8 in Phillips Pan Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51122.011.0062)
- ZORO SELECT M4-0.70 Socket Head Cap Screw, Black Oxide Steel, 90 mm Length, 100 PK (M07000.040.0090)
- ZORO SELECT Taper Pin, Standard, 18-8 SS, #3x1-1/4, PK5 (U51560.219.0125)
- ZORO SELECT Taper Pin, Standard, Steel, #6 x 6, PK5 (U39000.341.0600)
- ZORO SELECT Taper Pin, 5 x 24mm, PK50 (M39000.050.0024)
- ZORO SELECT Taper Pin, Standard, Steel, #0 x 2, PK25 (U39000.156.0200)
- ZORO SELECT Taper Pin, Standard, Steel, #4 x 4, PK10 (U39000.250.0400)
- ZORO SELECT Taper Pin, Standard, 18-8 SS, #7 x 6 (U51560.409.0600)
- ZORO SELECT Taper Pin, Steel, 6 x 40mm, PK5 (M39012.060.0040)
- Zoro Select Taper Pins