Shop All Taper Pins
Zoro Select
Taper Pin, Standard, Steel, #3 x 2, PK25
Mfr # U39000.219.0200
Zoro # G3406895
product price: $4.19
/pk 25, $0.17/ea
$4.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Taper Pin Type Standard
- Basic Material Steel
- Material Grade Free Cutting Steel
- Fastener Finish Plain
Product Information
- Brand Zoro Select
- MFR # U39000.219.0200
- Zoro # G3406895
- Country of Origin Multiple
- Category Taper Pins
Dimensions
Large End Dia. | 0.218 to 0.220 in |
Small End Dia. | #3 |
Fastener Length | 2 in |
Size | #3 x 2 |
Overall Length | 2" |
Shank Length | 2 in |
Large End Diameter | 0.22 in |
Small End Diameter | 0.177 in |
Pin Size | #3 |
Description
Taper Pin, Thread Size Not Applicable, Pin Size #3, Large End Diameter 0.22 in, Small End Diameter 0.177 in, Pin Type Standard, Product Type Taper Pin, Material Steel, Material Grade/Class Ungraded, Finish Plain, Shank Length 2 in, System of Measurement Inch, Pack Size Small Pack, Manufacturer Location Globally Sourced, Standards ASME B18.8.2, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 8, 1"-8 Hex Head Cap Screw, Zinc Yellow Steel, 12 in L (U04104.100.1200)
- ZORO SELECT Oversized Key Stock, 36 in L, 3/8 in W, 3/8 in H, Carbon Steel (WWG350375037536)
- ZORO SELECT Fully Threaded Stud, 3/4"-10, 7 in, Steel, Grade B7, Black Oxide Finish, 40 PK (U22080.075.0700)
- ZORO SELECT Center-Lock Distorted Thread Reversible Lock Nut, 7/16"-14, Steel, Grade A, Zinc Plated, 3/8 in Ht (CLNI20430-100P)
- ZORO SELECT Taper Pin, Standard, Steel, #3 x 3, PK25 (U39000.219.0300)
- ZORO SELECT Taper Pin, Standard, Steel, #3 x 1, PK25 (U39000.219.0100)
- ZORO SELECT Taper Pin, Standard, Steel, #3 x 1-1/4, PK25 (U39000.219.0125)
- ZORO SELECT Taper Pin, #2, PK50 (WWG-TP056)
- ZORO SELECT Taper Pin, M5, PK50 (TAP1005026-050P1)
- ZORO SELECT Taper Pin, 16 x 70mm, PK5 (M39000.160.0070)
- ZORO SELECT Taper Pin, Steel, 8 x 55mm (M39011.080.0055)
- Zoro Select Taper Pins