Shop All Taper Pins
Zoro Select
Taper Pin, Standard, Steel, #2 x 3, PK25
Mfr # U39000.193.0300
Zoro # G3406956
original price:
$6.10
13% off
$5.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Taper Pin Type Standard
- Basic Material Steel
- Material Grade Free Cutting Steel
- Fastener Finish Plain
Product Information
- Brand Zoro Select
- MFR # U39000.193.0300
- Zoro # G3406956
- Country of Origin Multiple
- Category Taper Pins
Dimensions
Large End Dia. | 0.192 to 0.194 in |
Small End Dia. | #2 |
Fastener Length | 3 in |
Size | #2 x 3 |
Overall Length | 3" |
Shank Length | 3 in |
Pin Size | #2 |
Large End Diameter | 0.194 in |
Small End Diameter | 0.131 in |
Description
Taper Pin, Thread Size Not Applicable, Pin Size #2, Large End Diameter 0.194 in, Small End Diameter 0.131 in, Pin Type Standard, Product Type Taper Pin, Material Steel, Material Grade/Class Ungraded, Finish Plain, Shank Length 3 in, System of Measurement Inch, Pack Size Small Pack, Manufacturer Location Globally Sourced, Standards ASME B18.8.2, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VELCRO BRAND Tape, Strips, Loop, 2"x75ft., Blk, 75', 2" Wd, Black (VEL138)
- ZORO SELECT Nylon Insert Lock Nut, 1/4"-28, Steel, Grade 2, Zinc Plated, 5/16 in Ht, 100 PK (U12380.025.0002)
- ZORO SELECT Socket Set Screw, Cup, 6-32x3/16, PK5 (MS51021-22)
- ZORO SELECT Flat Washer, Fits Bolt Size 7/8" , Steel Zinc Yellow Finish, 10 PK (U38131.087.0001)
- ZORO SELECT Taper Pin, Standard, Steel, #2 x 1-3/4, PK25 (U39000.193.0175)
- ZORO SELECT Taper Pin, Standard, Steel, #2 x 3/4, PK25 (U39000.193.0075)
- ZORO SELECT Taper Pin, Standard, Steel, #2 x 2, PK25 (U39000.193.0200)
- ZORO SELECT Taper Pin, #1, PK50 (WWG-TP049)
- ZORO SELECT Taper Pin, SS A2, 2.5 x 16mm, PK10 (M51560.025.0016)
- ZORO SELECT Taper Pin, 5 x 100mm, PK25 (M39000.050.0100)
- ZORO SELECT Taper Pin, 10 x 160mm, PK10 (M39000.100.0160)
- Zoro Select Taper Pins