Shop All Taper Pins
Zoro Select
Taper Pin, Standard, Steel, #10 x 6
Mfr # U39000.706.0600
Zoro # G3405906
product price: $11.45
/ea
$11.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Taper Pin Type Standard
- Basic Material Steel
- Material Grade Free Cutting Steel
- Fastener Finish Plain
Product Information
- Brand Zoro Select
- MFR # U39000.706.0600
- Zoro # G3405906
- Country of Origin Multiple
- Category Taper Pins
Dimensions
Large End Dia. | 0.705 to 0.707 in |
Small End Dia. | #10 |
Fastener Length | 6 in |
Overall Length | 6" |
Size | #10 x 6 |
Small End Diameter | 0.581 in |
Shank Length | 6 in |
Pin Size | #10 |
Large End Diameter | 0.707 in |
Description
Taper Pin, Thread Size Not Applicable, Pin Size #10, Large End Diameter 0.707 in, Small End Diameter 0.581 in, Pin Type Standard, Product Type Taper Pin, Material Steel, Material Grade/Class Ungraded, Finish Plain, Shank Length 6 in, System of Measurement Inch, Pack Size Small Pack, Manufacturer Location Globally Sourced, Standards ASME B18.8.2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Coupling Nut, 3/8"-16, Steel, Grade 2, Zinc Plated, 1-3/4 in Lg, 5/8 in Hex Wd, 10 PK (1JA67)
- AMERICAN SOCKETS 1/4X2 1/2 DOWEL PIN BRIGHT FINISH PLAIN (1440PDB)
- PASLODE Wide Crown Staples, 16 ga, 15/16" W, 16 ga ga, 3/4 in Leg L, Steel, 9000 PK (404068)
- GRIP-RITE Common Nail, 2-1/2 in L, 8D, Steel, Hot Dipped Galvanized Finish, 11 ga (8HGRSPD)
- ZORO SELECT Taper Pin, Standard, Steel, #10 x 4 (U39000.706.0400)
- ZORO SELECT Taper Pin, Standard, Steel, #10 x 5-1/2 (U39000.706.0550)
- ZORO SELECT Taper Pin, #7, PK10 (WWG-TP131)
- ZORO SELECT Taper Pin, SS A2, 10 x 50mm, PK5 (M51560.100.0050)
- ZORO SELECT Taper Pin, Standard, Steel, #6 x 2-1/2, PK10 (U39000.341.0250)
- ZORO SELECT Taper Pin, 10 x 70mm, PK10 (M39000.100.0070)
- ZORO SELECT Taper Pin, Steel, 16 x 100mm (M39011.160.0100)
- Zoro Select Taper Pins