Shop All Taper Pins
Zoro Select
Taper Pin, Standard, Steel, #0 x 7/8, PK25
Mfr # U39000.156.0087
Zoro # G3407190
product price: $3.49
/pk 25, $0.14/ea
$3.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Taper Pin Type Standard
- Basic Material Steel
- Material Grade Free Cutting Steel
- Fastener Finish Plain
Product Information
- Brand Zoro Select
- MFR # U39000.156.0087
- Zoro # G3407190
- Country of Origin Multiple
- Category Taper Pins
Dimensions
Large End Dia. | 0.155 to 0.157 in |
Small End Dia. | #0 |
Fastener Length | 7/8 in |
Size | #0 x 7/8 |
Overall Length | 7/8" |
Shank Length | 7/8 in |
Large End Diameter | 0.157 in |
Small End Diameter | 0.138 in |
Pin Size | #0 |
Description
Taper Pin, Thread Size Not Applicable, Pin Size #0, Large End Diameter 0.157 in, Small End Diameter 0.138 in, Pin Type Standard, Product Type Taper Pin, Material Steel, Material Grade/Class Ungraded, Finish Plain, Shank Length 7/8 in, System of Measurement Inch, Pack Size Small Pack, Manufacturer Location Globally Sourced, Standards ASME B18.8.2, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RECOIL Helical Insert Repair Kit, Helical Inserts, M10-1.50, 10 Inserts (35108)
- ZORO SELECT 5/8"-11 Socket Head Cap Screw, Black Oxide Steel, 7 in Length, 5 PK (U07410.062.0700)
- ZORO SELECT Class 10.9, M14-2.00 Hex Head Cap Screw, Zinc Yellow Steel, 80 mm L, 25 PK (M04104.140.0080)
- ZORO SELECT Sheet Metal Screw, #8 x 1/2 in, Zinc Plated Steel Hex Head Slotted Drive, 1430 PK (SMHWI0-800500SL-1430P)
- ZORO SELECT Taper Pin, Standard, Steel, #0 x 1, PK25 (U39000.156.0100)
- ZORO SELECT Taper Pin, Standard, Steel, #0 x 2, PK25 (U39000.156.0200)
- ZORO SELECT Taper Pin, Standard, Steel, #0 x 3, PK25 (U39000.156.0300)
- ZORO SELECT Taper Pin, #3, PK50 (WWG-TP067)
- ZORO SELECT Taper Pin, #2, PK50 (WWG-TP060)
- ZORO SELECT Taper Pin, SS A2, 3 x 10mm, PK10 (M51560.030.0010)
- ZORO SELECT Taper Pin, Standard, Steel, #6 x 3-1/2, PK5 (U39000.341.0350)
- Zoro Select Taper Pins