Shop All Taper Pins
Zoro Select
Taper Pin, Standard, Steel, #0 x 1-1/2, PK25
Mfr # U39000.156.0150
Zoro # G3407166
product price: $3.99
/pk 25, $0.16/ea
$3.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Taper Pin Type Standard
- Basic Material Steel
- Material Grade Free Cutting Steel
- Fastener Finish Plain
Product Information
- Brand Zoro Select
- MFR # U39000.156.0150
- Zoro # G3407166
- Country of Origin Multiple
- Category Taper Pins
Dimensions
Large End Dia. | 0.155 to 0.157 in |
Small End Dia. | #0 |
Fastener Length | 1 1/2 in |
Overall Length | 1-1/2" |
Size | #0 x 1-1/2 |
Large End Diameter | 0.157 in |
Shank Length | 1 1/2 in |
Pin Size | #0 |
Small End Diameter | 0.125 in |
Description
Taper Pin, Thread Size Not Applicable, Pin Size #0, Large End Diameter 0.157 in, Small End Diameter 0.125 in, Pin Type Standard, Product Type Taper Pin, Material Steel, Material Grade/Class Ungraded, Finish Plain, Shank Length 1 1/2 in, System of Measurement Inch, Pack Size Small Pack, Manufacturer Location Globally Sourced, Standards ASME B18.8.2, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Heavy Wall Self Locking Thread Insert, 5/16"-18 Int Thrd Sz, Steel, 10 PK (329-5IC)
- ARP 5/16-24 12PT NUT KIT (300-8331)
- MKT FASTENING Double Lag Shield, 1-1/4" Dia, 4" L, Alloy Steel Plain, 5 PK (6212000)
- HEICO-LOCK Wedge Lock Washer, For Screw Size 8 mm Steel, Zinc Flake Finish, 200 PK (HLB-8SS)
- ZORO SELECT Taper Pin, Standard, Steel, #0 x 2, PK25 (U39000.156.0200)
- ZORO SELECT Taper Pin, Standard, Steel, #0 x 1, PK25 (U39000.156.0100)
- ZORO SELECT Taper Pin, Standard, Steel, #0 x 3, PK25 (U39000.156.0300)
- ZORO SELECT Taper Pin, 7 x 100mm, PK10 (M39000.070.0100)
- ZORO SELECT Taper Pin, 12 x 50mm, PK10 (M39000.120.0050)
- ZORO SELECT Taper Pin, Standard, Steel, #6 x 2, PK10 (U39000.341.0200)
- ZORO SELECT Taper Pin, Steel, 10 x 50mm (M39012.100.0050)
- Zoro Select Taper Pins