Shop All Taper Pins
Zoro Select
Taper Pin, Standard, 18-8 SS, #6x2-1/4
Mfr # U51560.341.0225
Zoro # G3405440
product price: $5.25
/ea
Sold in multiples of 2 for $10.50
$10.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Taper Pin Type Standard
- Basic Material Stainless Steel
- Material Grade 18-8
- Fastener Finish Plain
Product Information
- Brand Zoro Select
- MFR # U51560.341.0225
- Zoro # G3405440
- Country of Origin Multiple
- Category Taper Pins
Dimensions
Large End Dia. | 0.342 to 0.343 in |
Small End Dia. | #6 |
Fastener Length | 2 1/4 in |
Overall Length | 2-1/4" |
Size | #6 x 2-1/4 |
Shank Length | 2 1/4 in |
Small End Diameter | 0.296 in |
Large End Diameter | 0.343 in |
Pin Size | #6 |
Description
Taper Pin, Thread Size Not Applicable, Pin Size #6, Large End Diameter 0.343 in, Small End Diameter 0.296 in, Pin Type Standard, Product Type Taper Pin, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Shank Length 2 1/4 in, System of Measurement Inch, Pack Size Small Pack, Manufacturer Location Globally Sourced
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Binding Barrel, 1/4"-20, 3/8" Brl Lg, 3/8 in Brl Dia, 316 Stainless Steel Plain (Z1906)
- KEN FORGING Rod End, Stainless Steel, Plain, 3/8"-16 Thrd Sz, 3 1/2 in Thrd Lg, 3-1/2 in Overall Lg (3A-SSMACH)
- ZORO SELECT Tanged Helical Insert, Screw-Locking, M8-1.25 Thrd Sz, 18-8 Stainless Steel, 10 PK (3520-8.00X1.5DSL)
- MARSON Marson MAR47455 .25-20 Poly-Nut Low Profile Flange - Steel Grip Range - 0.030 - 0.080 Box of 40 (MAR47455)
- ZORO SELECT Taper Pin, Standard, 18-8 SS, #6 x 1 (U51560.341.0100)
- ZORO SELECT Taper Pin, Steel, 16 x 120mm (M39011.160.0120)
- ZORO SELECT Taper Pin, Standard, Steel, #3 x 1-1/4, PK25 (U39000.219.0125)
- ZORO SELECT Taper Pin, #3, PK50 (WWG-TP071)
- ZORO SELECT Taper Pin, #8, PK10 (WWG-TP142)
- ZORO SELECT Taper Pin, Standard, Steel, #3 x 3, PK25 (U39000.219.0300)
- ZORO SELECT Taper Pin, M6, PK25 (TAP1006026-025P1)
- Zoro Select Taper Pins