Shop All Taper Pins
Zoro Select
Taper Pin, Standard, 18-8 SS, #5 x 3
Mfr # U51560.289.0300
Zoro # G3405501
product price: $5.89
/ea
$5.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Taper Pin Type Standard
- Basic Material Stainless Steel
- Material Grade 18-8
- Fastener Finish Plain
Product Information
- Brand Zoro Select
- MFR # U51560.289.0300
- Zoro # G3405501
- Country of Origin Multiple
- Category Taper Pins
Dimensions
Large End Dia. | 0.288 to 0.290 in |
Small End Dia. | #5 |
Fastener Length | 3 in |
Overall Length | 3" |
Size | #5 x 3 |
Pin Size | #5 |
Small End Diameter | 0.227 in |
Shank Length | 3 in |
Large End Diameter | 0.29 in |
Description
Taper Pin, Thread Size Not Applicable, Pin Size #5, Large End Diameter 0.29 in, Small End Diameter 0.227 in, Pin Type Standard, Product Type Taper Pin, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Shank Length 3 in, System of Measurement Inch, Pack Size Small Pack, Manufacturer Location Globally Sourced
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MKT FASTENING Conset Concrete Screw, 1/4" Dia., Flat, 4 in L, Steel 100 PK (P4400)
- MIDWEST FASTENER Grade 8, 1/2"-13 Hex Head Cap Screw, Zinc Yellow Steel, 1 in L, 25 PK (00721)
- STANLEY ENGINEERED FASTENING Blind Rivet, Flanged Head, 3/16 in Dia., 35/64 in L, Stainless Steel Body, 100 PK (SSD66SSBSLF203)
- MAK-A-KEY Undersized Key Stock, Carbon Steel, Zinc Yellow Trivalent, 305 mm L, 22 mm W, 14 mm H (312214-305)
- ZORO SELECT Taper Pin, Standard, 18-8 SS, #5 x 5 (U51560.289.0500)
- ZORO SELECT Taper Pin, Standard, 18-8 SS, #5 x 1-1/2 (U51560.289.0150)
- ZORO SELECT Taper Pin, #7, PK10 (WWG-TP131)
- ZORO SELECT Taper Pin, Standard, Steel, #7 x 6, PK5 (U39000.409.0600)
- ZORO SELECT Taper Pin, SS A2, 6 x 16mm, PK10 (M51560.060.0016)
- ZORO SELECT Taper Pin, #0, PK25 (WWG-TP044)
- ZORO SELECT Taper Pin, SS A2, 6 x 12mm, PK10 (M51560.060.0012)
- Zoro Select Taper Pins