Shop All Taper Pins
Zoro Select
Taper Pin, Standard, 18-8 SS, #3 x 1, PK5
Mfr # U51560.219.0100
Zoro # G3405711
$8.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Taper Pin Type Standard
- Basic Material Stainless Steel
- Material Grade 18-8
- Fastener Finish Plain
Product Information
- Brand Zoro Select
- MFR # U51560.219.0100
- Zoro # G3405711
- Country of Origin Multiple
- Category Taper Pins
Dimensions
Large End Dia. | 0.218 to 0.220 in |
Small End Dia. | #3 |
Fastener Length | 1 in |
Overall Length | 1" |
Size | #3 x 1 |
Pin Size | #3 |
Shank Length | 1 in |
Large End Diameter | 0.22 in |
Small End Diameter | 0.198 in |
Description
Taper Pin, Thread Size Not Applicable, Pin Size #3, Large End Diameter 0.22 in, Small End Diameter 0.198 in, Pin Type Standard, Product Type Taper Pin, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Shank Length 1 in, System of Measurement Inch, Pack Size Small Pack, Manufacturer Location Globally Sourced, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Drywall Screw, #6 x 2 in, Steel, Flat Head Phillips Drive, 3500 PK (0632CPG)
- ZORO SELECT M4-0.70 Socket Head Cap Screw, Plain Stainless Steel, 20 mm Length, 50 PK (M51050.040.0020)
- MIDWEST FASTENER Sheet Metal Screw, #10 x 1-1/2 in, Painted 18-8 Stainless Steel Pan Head Phillips Drive, 12 PK (69513)
- ZORO SELECT Nylon Insert Lock Nut, 1/4"-28, 18-8 Stainless Steel, Not Graded, Plain, 13/64 in Ht, 50 PK (U51422.025.0002)
- ZORO SELECT Taper Pin, Standard, 18-8 SS, #3x1-1/4, PK5 (U51560.219.0125)
- ZORO SELECT Taper Pin, SS A2, 3 x 16mm, PK10 (M51560.030.0016)
- ZORO SELECT Taper Pin, Steel, 10 x 100mm (M39012.100.0100)
- ZORO SELECT Taper Pin, Standard, Steel, #6 x 2-3/4, PK10 (U39000.341.0275)
- ZORO SELECT Taper Pin, #10, PK5 (WWG-TP167)
- ZORO SELECT Taper Pin, #3, PK25 (WWG-TP074)
- ZORO SELECT Taper Pin, 8 x 60mm, PK25 (M39000.080.0060)
- Zoro Select Taper Pins