Shop All Taper Pins
Zoro Select
Taper Pin, SS A2, 8 x 60mm, PK5
Mfr # M51560.080.0060
Zoro # G3414419
product price: $8.25
/pk 5, $1.65/ea
$8.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Taper Pin Type Standard
- Basic Material Stainless Steel
- Material Grade A1
- Fastener Finish Plain
Product Information
- Brand Zoro Select
- MFR # M51560.080.0060
- Zoro # G3414419
- Country of Origin Multiple
- Category Taper Pins
Dimensions
Small End Dia. | 8 mm |
Fastener Length | 60 mm |
Size | 8 x 60mm |
Number of Sizes | 1 |
Shank Length Tolerance | +0.6/-1.2 mm |
Large End Diameter | 9.2 mm |
Dimensional Standards | DIN 1 Type B |
Small End Diameter | 8 mm |
Small End Diameter Tolerance | +0.6/-1.2 mm |
Pin Size | Metric |
Shank Length | 60 mm |
Description
Taper Pin, Thread Size Not Applicable, Pin Size Metric, Large End Diameter 9.2 mm, Small End Diameter 8 mm, Pin Type Standard, Product Type Taper Pin, Material Stainless Steel, Material Grade/Class Grade A1, Finish Plain, Usable Length Not Applicable, Small End Diameter Tolerance +0.6/-1.2 mm, Shank Length 60 mm, System of Measurement Metric, Usable Length Tolerance Not Applicable, Thread Type Metric, Material Quality Standards Not Applicable, Dimensional Standards DIN 1 Type B
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIME-LINE Socket Head Cap Screw, Alen Dr 5/16in-18 X 1-1/2in Grade 18-8 Stainless Steel 10PK (9178996)
- ZORO SELECT Cotter Pin, Bridge, 1/4 in Pin Dia, 4 in Shank Lg, Steel, Zinc Plated Finish, 10 PK (2UJR5)
- MIDWEST FASTENER #12-24 x 1/2 in Phillips Pan Machine Screw, Zinc Plated Steel, 30 PK (32042)
- MIDWEST FASTENER Nail Drive Anchor, 3/8" Dia., 1/2" L, Aluminum 4 PK (932016)
- ZORO SELECT Taper Pin, #8, PK10 (WWG-TP142)
- ZORO SELECT Taper Pin, #4, PK50 (WWG-TP082)
- ZORO SELECT Taper Pin, Carbon Stl, #10, 7 OAL (3DZG2)
- ZORO SELECT Taper Pin, Standard, Steel, #4 x 1, PK10 (U39000.250.0100)
- ZORO SELECT Taper Pin, 4 x 80mm, PK25 (M39000.040.0080)
- ZORO SELECT Taper Pin, Standard, Steel, #6 x 1-1/2, PK10 (U39000.341.0150)
- ZORO SELECT Taper Pin, Threaded, Steel, #4 x 2-1/2, PK5 (U39002.250.0250)
- Zoro Select Taper Pins