Shop All Taper Pins
Zoro Select
Taper Pin, SS A2, 8 x 24mm, PK5
Mfr # M51560.080.0024
Zoro # G3414455
product price: $3.99
/pk 5, $0.80/ea
Sold in multiples of 2 for $7.98
$7.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Taper Pin Type Standard
- Basic Material Stainless Steel
- Material Grade A1
- Fastener Finish Plain
Product Information
- Brand Zoro Select
- MFR # M51560.080.0024
- Zoro # G3414455
- Country of Origin Multiple
- Category Taper Pins
Dimensions
Small End Dia. | 8 mm |
Fastener Length | 24 mm |
Size | 8 x 24mm |
Number of Sizes | 1 |
Small End Diameter | 8 mm |
Pin Size | Metric |
Large End Diameter | 8.48 mm |
Shank Length | 24 mm |
Details
Item | Taper Pin |
System of Measurement | Metric |
Taper Pin Type | Standard |
Basic Material | Stainless Steel |
Material Grade | A1 |
Fastener Finish | Plain |
Standards | DIN 1B |
Type | Taper |
Material | Stainless Steel |
Finish | Plain |
Pin Item | Taper Pin |
Manufacturer Location | Globally Sourced |
Product Type | Taper Pin |
Pin Type | Standard |
Material Grade/Class | Grade A1 |
Number of Pieces | 1 |
Description
Taper Pin, Thread Size Not Applicable, Pin Size Metric, Large End Diameter 8.48 mm, Small End Diameter 8 mm, Pin Type Standard, Product Type Taper Pin, Material Stainless Steel, Material Grade/Class Grade A1, Finish Plain, Shank Length 24 mm, System of Measurement Metric, Pack Size Small Pack, Manufacturer Location Globally Sourced, Standards DIN 1B, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MKT FASTENING Short Drop-In Anchor, 3/8 in Dia, 2-3/4" L, Steel Zinc Plated (303830I)
- ZORO SELECT Socket Set Screw, Cup, 6-32x1/8, PK100 (U07840.013.0012)
- DEWALT Safe-T+ Pin Nail Drive Anchor, 1/4" Dia., 1-3/8" L, Steel Zinc Plated, 100 PK (2800SD-PWR)
- HERITAGE Clevis Pin Universal Asst CSZ 40 pcs. (DISP-CLPU40)
- ZORO SELECT Taper Pin, Threaded, Steel, #8 x 5 (U39002.492.0500)
- ZORO SELECT Taper Pin, #7, 5 1/2 OAL, PK5 (3DZE5)
- ZORO SELECT Taper Pin, #2/0, 1/2 OAL, PK50 (3DYZ2)
- ZORO SELECT Taper Pin, 2 x 12mm, PK100 (M39000.020.0012)
- ZORO SELECT Taper Pin, Steel, 8 x 24mm, PK5 (M39012.080.0024)
- ZORO SELECT Taper Pin, Steel, 12 x 40mm (M39012.120.0040)
- ZORO SELECT Taper Pin, Standard, Steel, #6 x 3, PK10 (U39000.341.0300)
- Zoro Select Taper Pins