Shop All Taper Pins
Zoro Select
Taper Pin, SS A2, 3 x 10mm, PK10
Mfr # M51560.030.0010
Zoro # G2529199
product price: $1.55
/pk 10, $0.16/ea
Sold in multiples of 6 for $9.30
$9.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Taper Pin Type Standard
- Basic Material Stainless Steel
- Material Grade A1
- Fastener Finish Plain
Product Information
- Brand Zoro Select
- MFR # M51560.030.0010
- Zoro # G2529199
- Country of Origin Multiple
- Category Taper Pins
Dimensions
Small End Dia. | 3 mm |
Fastener Length | 10 mm |
Size | 3 x 10mm |
Number of Sizes | 1 |
Pin Size | Metric |
Large End Diameter | 3.2 mm |
Shank Length | 10 mm |
Small End Diameter | 3 mm |
Details
Item | Taper Pin |
System of Measurement | Metric |
Taper Pin Type | Standard |
Basic Material | Stainless Steel |
Material Grade | A1 |
Fastener Finish | Plain |
Standards | DIN 1B |
Pin Item | Taper Pin |
Type | Taper |
Material | Stainless Steel |
Finish | Plain |
Pin Type | Standard |
Material Grade/Class | Grade A1 |
Manufacturer Location | Globally Sourced |
Product Type | Taper Pin |
Number of Pieces | 1 |
Description
Taper Pin, Thread Size Not Applicable, Pin Size Metric, Large End Diameter 3.2 mm, Small End Diameter 3 mm, Pin Type Standard, Product Type Taper Pin, Material Stainless Steel, Material Grade/Class Grade A1, Finish Plain, Shank Length 10 mm, System of Measurement Metric, Pack Size Small Pack, Manufacturer Location Globally Sourced, Standards DIN 1B, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Heavy Hex Nut, 3/4"-10, 18-8 Stainless Steel, Not Graded, Plain, 47/64 in Ht, 20 PK (U51081.075.0001)
- ZORO SELECT Self-Drilling Screw, #8-18 x 1-1/2 in, Plain 18-8 Stainless Steel Pan Head Phillips Drive, 4000 PK (0824KPP188)
- TEKS ELITE ROOFING SCREW #10X1-1/2in. 100PK (21452)
- VELCRO BRAND Reclosable Fastener, No Adhesive, 37.5 ft, 1/2 in Wd, Black (.500QTK/12.5)
- ZORO SELECT Taper Pin, 10 x 50mm, PK25 (M39000.100.0050)
- ZORO SELECT Taper Pin, SS A2, 3 x 16mm, PK10 (M51560.030.0016)
- ZORO SELECT Taper Pin, #6, PK25 (WWG-TP109)
- ZORO SELECT Taper Pin, SS A2, 8 x 50mm, PK5 (M51560.080.0050)
- ZORO SELECT Taper Pin, Steel, 6 x 60mm, PK5 (M39012.060.0060)
- ZORO SELECT Taper Pin, #8, PK10 (WWG-TP142)
- ZORO SELECT Taper Pin, Steel, 12 x 100mm (M39012.120.0100)
- Zoro Select Taper Pins