Shop All Taper Pins
Zoro Select
Taper Pin, SS A2, 2.5 x 24mm, PK10
Mfr # M51560.025.0024
Zoro # G3414726
Sold in multiples of 4 for $7.96
$7.96
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Taper Pin Type Standard
- Basic Material Stainless Steel
- Material Grade A1
- Fastener Finish Plain
Product Information
- Brand Zoro Select
- MFR # M51560.025.0024
- Zoro # G3414726
- Country of Origin Multiple
- Category Taper Pins
Dimensions
Small End Dia. | 2.5 mm |
Fastener Length | 24 mm |
Size | 2.5 x 24mm |
Number of Sizes | 1 |
Shank Length | 24 mm |
Small End Diameter | 2.5 mm |
Large End Diameter | 2.98 mm |
Pin Size | Metric |
Details
Item | Taper Pin |
System of Measurement | Metric |
Taper Pin Type | Standard |
Basic Material | Stainless Steel |
Material Grade | A1 |
Fastener Finish | Plain |
Standards | DIN 1B |
Material | Stainless Steel |
Finish | Plain |
Pin Item | Taper Pin |
Type | Taper |
Manufacturer Location | Globally Sourced |
Pin Type | Standard |
Product Type | Taper Pin |
Material Grade/Class | Grade A1 |
Number of Pieces | 1 |
Description
Taper Pin, Thread Size Not Applicable, Pin Size Metric, Large End Diameter 2.98 mm, Small End Diameter 2.5 mm, Pin Type Standard, Product Type Taper Pin, Material Stainless Steel, Material Grade/Class Grade A1, Finish Plain, Shank Length 24 mm, System of Measurement Metric, Pack Size Small Pack, Manufacturer Location Globally Sourced, Standards DIN 1B, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT M16-2.00 Socket Head Cap Screw, Black Oxide Steel, 35 mm Length, 25 PK (M07400.160.0035)
- ITW BEE LEITZKE Clevis Pin, Std, Stl, 1x4 1/2 L (WWG-CLP-282)
- BOSTITCH Collated Metal Connector Nail, 2-1/2 in L, Galvanized, Full Round Head, 35 Degrees (PT-MC14825G.5M)
- USA INDUSTRIALS Not Graded, 3/8"-16 Hex Head Cap Screw, Plain 18-8 Stainless Steel, 3 in L, 5 PK (ZBOLT-390)
- ZORO SELECT Taper Pin, 2.5 x 30mm, PK100 (M39000.025.0030)
- ZORO SELECT Taper Pin, #8, PK10 (WWG-TP142)
- ZORO SELECT Taper Pin, #6/0, 1 1/4 OAL, PK50 (3DYX2)
- ZORO SELECT Taper Pin, #7, 5 1/2 OAL, PK5 (3DZE5)
- ZORO SELECT Taper Pin, Threaded, Steel, #8 x 6 (U39002.492.0600)
- ZORO SELECT Taper Pin, 16 x 70mm, PK5 (M39000.160.0070)
- ZORO SELECT Taper Pin, Standard, Steel, #5 x 3, PK10 (U39000.289.0300)
- Zoro Select Taper Pins