Shop All Taper Pins
Zoro Select
Taper Pin, SS A2, 10 x 80mm, PK5
Mfr # M51560.100.0080
Zoro # G3414349
$16.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Taper Pin Type Standard
- Basic Material Stainless Steel
- Material Grade A1
- Fastener Finish Plain
Product Information
- Brand Zoro Select
- MFR # M51560.100.0080
- Zoro # G3414349
- Country of Origin Multiple
- Category Taper Pins
Dimensions
Small End Dia. | 10 mm |
Fastener Length | 80 mm |
Size | 10 x 80mm |
Number of Sizes | 1 |
Small End Diameter Tolerance | +0.6/-1.2 mm |
Pin Size | Metric |
Shank Length | 80 mm |
Dimensional Standards | DIN 1 Type B |
Shank Length Tolerance | +0.6/-1.2 mm |
Large End Diameter | 11.6 mm |
Small End Diameter | 10 mm |
Description
Taper Pin, Thread Size Not Applicable, Pin Size Metric, Large End Diameter 11.6 mm, Small End Diameter 10 mm, Pin Type Standard, Product Type Taper Pin, Material Stainless Steel, Material Grade/Class Grade A1, Finish Plain, Usable Length Not Applicable, Small End Diameter Tolerance +0.6/-1.2 mm, Shank Length 80 mm, System of Measurement Metric, Usable Length Tolerance Not Applicable, Thread Type Metric, Material Quality Standards Not Applicable, Dimensional Standards DIN 1 Type B
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Binding Screw, 1.00mm (Coarse) Thd Sz, Steel, 8 PK (31625)
- ZORO SELECT Sheet Metal Screw, #12 x 3/4 in, Plain 18-8 Stainless Steel Hex Head Slotted Drive, 100 PK (U51651.021.0075)
- MIDWEST FASTENER Wood Screw, #1, 3/8 in, Plain Brass Round Head Slotted Drive, 35 PK (34634)
- ZORO SELECT 1/4"-20 Socket Head Cap Screw, Black Oxide Steel, 2-1/4 in Length, 50 PK (U07000.025.0225)
- ZORO SELECT Taper Pin, 2 x 10mm, PK100 (M39000.020.0010)
- ZORO SELECT Taper Pin, Standard, 18-8 SS, #5 x 1-1/2 (U51560.289.0150)
- ZORO SELECT Taper Pin, #7, PK10 (WWG-TP129)
- ZORO SELECT Taper Pin, Steel, 10 x 65mm (M39011.100.0065)
- ZORO SELECT Taper Pin, SS A2, 3 x 12mm, PK10 (M51560.030.0012)
- ZORO SELECT Taper Pin, #6, PK25 (WWG-TP109)
- ZORO SELECT Taper Pin, #0, PK25 (WWG-TP043)
- Zoro Select Taper Pins