Shop All Taper Pins
Zoro Select
Taper Pin, SS A2, 10 x 50mm, PK5
Mfr # M51560.100.0050
Zoro # G3414376
product price: $14.45
/pk 5, $2.89/ea
$14.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Taper Pin Type Standard
- Basic Material Stainless Steel
- Material Grade A1
- Fastener Finish Plain
Product Information
- Brand Zoro Select
- MFR # M51560.100.0050
- Zoro # G3414376
- Country of Origin Multiple
- Category Taper Pins
Dimensions
Small End Dia. | 10 mm |
Fastener Length | 50 mm |
Size | 10 x 50mm |
Number of Sizes | 1 |
Pin Size | Metric |
Small End Diameter Tolerance | +0.5/-1.0 mm |
Large End Diameter | 11 mm |
Shank Length | 50 mm |
Dimensional Standards | DIN 1 Type B |
Shank Length Tolerance | +0.5/-1.0 mm |
Small End Diameter | 10 mm |
Description
Taper Pin, Thread Size Not Applicable, Pin Size Metric, Large End Diameter 11 mm, Small End Diameter 10 mm, Pin Type Standard, Product Type Taper Pin, Material Stainless Steel, Material Grade/Class Grade A1, Finish Plain, Usable Length Not Applicable, Small End Diameter Tolerance +0.5/-1.0 mm, Shank Length 50 mm, System of Measurement Metric, Usable Length Tolerance Not Applicable, Thread Type Metric, Material Quality Standards Not Applicable, Dimensional Standards DIN 1 Type B
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER #8-32 x 1-1/2 in Phillips Pan Machine Screw, Black Oxide Steel, 20 PK (33156)
- RED HEAD Trubolt Wedge Anchor, 1/4" Dia., 3-1/4" L, 18-8 Stainless Steel Plain, 100 PK (WW-1432)
- L.H. DOTTIE #6-32 x 1-1/2 in Combination Phillips/Square Flat Machine Screw, Zinc Plated Carbon Steel, 100 PK (FMDD632112)
- MIDWEST FASTENER Nylon Insert Lock Nut, #8-32, Steel, Black Zinc, 15 PK (34168)
- ZORO SELECT Taper Pin, Steel, 6 x 45mm, PK5 (M39011.060.0045)
- ZORO SELECT Taper Pin, Steel, 10 x 65mm (M39011.100.0065)
- ZORO SELECT Taper Pin, SS A2, 4 x 36mm, PK10 (M51560.040.0036)
- ZORO SELECT Taper Pin, Threaded, 18-8 SS, #4 x 1, PK5 (U51562.250.0100)
- ZORO SELECT Taper Pin, Standard, Steel, #6 x 1-1/4, PK10 (U39000.341.0125)
- ZORO SELECT Taper Pin, Standard, 18-8 SS, #9 x 6 (U51560.591.0600)
- ZORO SELECT Taper Pin, 12 x 50mm, PK10 (M39000.120.0050)
- Zoro Select Taper Pins