Shop All Taper Pins
Zoro Select
Taper Pin, M6, PK25
Mfr # TAP1006026-025P1
Zoro # G2754525
product price: $10.49
/pk 25, $0.42/ea
$10.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Taper Pin Type Standard
- Basic Material Free Cutting Steel
- Fastener Finish Plain
- Large End Dia. 6.5 mm
Product Information
- Brand Zoro Select
- MFR # TAP1006026-025P1
- Zoro # G2754525
- Country of Origin Germany
- Category Taper Pins
Dimensions
Large End Dia. | 6.5 mm |
Small End Dia. | 6 mm |
Fastener Length | 26 mm |
Overall Length | 26mm |
Length Tolerance | +/-0.50mm |
Small End Dia. Tolerance | -0.058mm |
Size | M6 |
Large End Diameter | 6.5 mm |
Shank Length Tolerance | +/-0.50 mm |
Usable Length Tolerance | +/-0.50 mm |
Small End Diameter | 6 mm |
Small End Diameter Tolerance | +0.000/-0.058 mm |
Pin Size | Metric |
Description
Taper Pin, Thread Size Not Applicable, Pin Size Metric, Large End Diameter 6.5 mm, Small End Diameter 6 mm, Pin Type Standard, Product Type Taper Pin, Material Steel, Material Grade/Class Ungraded, Finish Plain, Large End Diameter Tolerance Not Applicable, Small End Diameter Tolerance +0.000/-0.058 mm, System of Measurement Metric, Usable Length Tolerance +/-0.50 mm, Manufacturer Location Globally Sourced, Shank Length Tolerance +/-0.50 mm, Standards ISO 2339B, Rockwell Hardness B52
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Not Graded, 3/8"-16 Hex Head Cap Screw, Plain Stainless Steel, 4-1/4 in L, 10 PK (U51000.037.0425)
- ZORO SELECT Hex Nut, 3/4"-10, Steel, Grade 5, Zinc Plated, 41/64 in Ht, 180 PK (A01300.075.0001)
- MIDWEST FASTENER Hanger Bolt, 5/16 in Thread to 5/16"-18 Thread, 3 in, Steel, Plain Finish, 100 PK (08452)
- ZORO SELECT Lag Screw, 3/8 in, 3 in, Steel, Zinc Plated Hex External Hex Drive, 50 PK (U08280.037.0300)
- ZORO SELECT Taper Pin, Steel, 10 x 28mm, PK5 (M39012.100.0028)
- ZORO SELECT Taper Pin, Threaded, Steel, #8 x 3 (U39002.492.0300)
- ZORO SELECT Taper Pin, 6 x 70mm, PK25 (M39000.060.0070)
- ZORO SELECT Taper Pin, 5 x 100mm, PK25 (M39000.050.0100)
- ZORO SELECT Taper Pin, SS A2, 8 x 60mm, PK5 (M51560.080.0060)
- ZORO SELECT Taper Pin, Standard, Steel, #9 x 4 (U39000.591.0400)
- ZORO SELECT Taper Pin, 5 x 50mm, PK50 (M39000.050.0050)
- Zoro Select Taper Pins