Shop All Taper Pins
Zoro Select
Taper Pin, #8, PK5
Mfr # WWG-TP149
Zoro # G1302007
product price: $16.49
/pk 5, $3.30/ea
$16.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Taper Pin Type Standard
- Basic Material Low Carbon Steel
- Fastener Finish Plain
- Large End Dia. 0.492 in
Product Information
- Brand Zoro Select
- MFR # WWG-TP149
- Zoro # G1302007
- Country of Origin United States
- Category Taper Pins
Dimensions
Large End Dia. | 0.492 in |
Small End Dia. | 0.367 in |
Fastener Length | 6 in |
Size | #8 |
Large End Dia. Tolerance | -0.0007 to +0.0013 in |
Length Tolerance | +/-0.010 in |
Overall Length | 6" |
Usable Length | 6 in |
Small End Diameter Tolerance | +0.0013/-0.0007 in |
Usable Length Tolerance | +/-0.010 in |
Large End Diameter | 0.492 in |
Shank Length Tolerance | +/-0.010 in |
Shank Length | 6 in |
Small End Diameter | 0.367 in |
Large End Diameter Tolerance | +0.0013/-0.0007 in |
Dimensional Standards | ASME B18.8.2 |
Pin Size | #8 |
Details
Description
Taper Pin, Thread Size Not Applicable, Pin Size #8, Large End Diameter 0.492 in, Small End Diameter 0.367 in, Pin Type Standard, Product Type Taper Pin, Material Steel, Material Grade/Class Ungraded, Finish Plain, Usable Length 6 in, Large End Diameter Tolerance +0.0013/-0.0007 in, Small End Diameter Tolerance +0.0013/-0.0007 in, Shank Length 6 in, System of Measurement Inch, Usable Length Tolerance +/-0.010 in, Dimensional Standards ASME B18.8.2, Pack Size Small Pack
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hex Nut, 7/8"-9, Brass, Not Graded, Plain, 3/4 in Ht, 5 PK (1WE40)
- ZORO SELECT Semi-Tubular Rivet, Oval Head, 1/8 in Dia., 3/16 in L, Stainless Steel Body, 50 PK (1HED2)
- ALLIED INTERNATIONAL Dry Wall Achors Set, 165 pcs. (70031)
- ZORO SELECT #6-32 Socket Head Cap Screw, Black Oxide Steel, 1/4 in Length, 100 PK (FHSIA0-60025USA-100BX)
- ZORO SELECT Taper Pin, #8, PK5 (WWG-TP146)
- ZORO SELECT Taper Pin, #8, PK10 (WWG-TP142)
- ZORO SELECT Taper Pin, Steel, 10 x 40mm (M39012.100.0040)
- ZORO SELECT Taper Pin, Threaded, 18-8 SS, #5 x 3 (U51562.289.0300)
- ZORO SELECT Taper Pin, 5 x 24mm, PK50 (M39000.050.0024)
- ZORO SELECT Taper Pin, Threaded, Steel, #7 x 4 (U39002.409.0400)
- ZORO SELECT Taper Pin, Threaded, 18-8 SS, #6 x 4 (U51562.341.0400)
- Zoro Select Taper Pins