Shop All Taper Pins
Zoro Select
Taper Pin, 7 x 60mm, PK25
Mfr # M39000.070.0060
Zoro # G0299909
$26.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Taper Pin Type Standard
- Basic Material Steel
- Material Grade Free Cutting Steel
- Fastener Finish Plain
Product Information
- Brand Zoro Select
- MFR # M39000.070.0060
- Zoro # G0299909
- Country of Origin Multiple
- Category Taper Pins
Dimensions
Small End Dia. | 7 mm |
Fastener Length | 62 mm |
Size | 7 x 60mm |
Length Tolerance | JS15 |
Usable Length | 60 mm |
Overall Length | 62.4mm |
Large End Diameter | 8.24 mm |
Usable Length Tolerance | JS15 |
Small End Diameter | 7 mm |
Shank Length | 62 mm |
Shank Length Tolerance | JS15 |
Pin Size | Metric |
Description
Taper Pin, Thread Size Not Applicable, Pin Size Metric, Large End Diameter 8.24 mm, Small End Diameter 7 mm, Pin Type Standard, Product Type Taper Pin, Material Steel, Material Grade/Class Ungraded, Finish Plain, Usable Length 60 mm, Shank Length 62 mm, System of Measurement Metric, Usable Length Tolerance JS15, Pack Size Small Pack, Manufacturer Location Globally Sourced, Shank Length Tolerance JS15, Standards DIN 1B, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Carriage Bolt, 3/4-10x2 1/2L, PK10 (218158G)
- ZORO SELECT M5-0.80 Socket Head Cap Screw, Plain Stainless Steel, 10 mm Length, 50 PK (M55050.050.0010)
- ANVIL Cushioned U-Bolt, 1/2"-13, 5 5/8 in Wd, 5 in Ht, Plastic Steel (0500018114)
- STANLEY ENGINEERED FASTENING Blind Rivet, Dome Head, 3/16 in Dia., 43/64 in L, Aluminum Body, 250 PK (AD68BS200)
- ZORO SELECT Taper Pin, Standard, Steel, #2 x 3/4, PK25 (U39000.193.0075)
- ZORO SELECT Taper Pin, Steel, 12 x 50mm (M39012.120.0050)
- ZORO SELECT Taper Pin, M6, PK10 (TAP1006055-010P1)
- ZORO SELECT Taper Pin, Standard, Steel, #4 x 1-3/4, PK10 (U39000.250.0175)
- ZORO SELECT Taper Pin, Standard, 18-8 SS, #2/0x3/4, PK25 (U51560.142.0075)
- ZORO SELECT Taper Pin, Steel, 10 x 60mm (M39012.100.0060)
- ZORO SELECT Taper Pin, Threaded, Steel, #9 x 2 (U39002.591.0200)
- Zoro Select Taper Pins