Shop All Taper Pins
Zoro Select
Taper Pin, #7, PK10
Mfr # WWG-TP129
Zoro # G2955434
product price: $14.29
/pk 10, $1.43/ea
$14.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Taper Pin Type Standard
- Basic Material Low Carbon Steel
- Fastener Finish Plain
- Large End Dia. 0.409 in
Product Information
- Brand Zoro Select
- MFR # WWG-TP129
- Zoro # G2955434
- Country of Origin United States
- Category Taper Pins
Dimensions
Large End Dia. | 0.409 in |
Small End Dia. | 0.347 in |
Fastener Length | 3 in |
Overall Length | 3" |
Large End Dia. Tolerance | -0.0007 to +0.0013 in |
Length Tolerance | +/-0.010 in |
Size | #7 |
Usable Length | 3 in |
Shank Length | 3 in |
Small End Diameter | 0.347 in |
Large End Diameter | 0.409 in |
Shank Length Tolerance | +/-0.010 in |
Small End Diameter Tolerance | +0.0013/-0.0007 in |
Pin Size | #7 |
Large End Diameter Tolerance | +0.0013/-0.0007 in |
Usable Length Tolerance | +/-0.010 in |
Dimensional Standards | ASME B18.8.2 |
Description
Taper Pin, Thread Size Not Applicable, Pin Size #7, Large End Diameter 0.409 in, Small End Diameter 0.347 in, Pin Type Standard, Product Type Taper Pin, Material Steel, Material Grade/Class Ungraded, Finish Plain, Usable Length 3 in, Large End Diameter Tolerance +0.0013/-0.0007 in, Small End Diameter Tolerance +0.0013/-0.0007 in, Shank Length 3 in, System of Measurement Inch, Usable Length Tolerance +/-0.010 in, Dimensional Standards ASME B18.8.2, Pack Size Small Pack
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- G.L. HUYETT Undersized Machine Key, Square End, Stainless Steel, Plain, 1-1/2 in L, 1/8 in Sq (7001250125-1500)
- MIDWEST FASTENER #6-32 x 1/2 in Phillips Flat Machine Screw, Plain Stainless Steel, 100 PK (07161)
- ZORO SELECT Tubular Rivet, Countersunk Head, 9/64 in Dia., 1/4 in L, Steel Body, 100 PK (BSCN04-100)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 1/4" , Steel Black Oxide Finish, 20 PK (34244)
- ZORO SELECT Taper Pin, #7, PK10 (WWG-TP131)
- ZORO SELECT Taper Pin, #7, PK5 (WWG-TP136)
- ZORO SELECT Taper Pin, #7, PK10 (WWG-TP132)
- ZORO SELECT Taper Pin, Threaded, Steel, #8 x 2 (U39002.492.0200)
- ZORO SELECT Taper Pin, Threaded, 18-8 SS, #3 x 3/4, PK5 (U51562.219.0075)
- ZORO SELECT Taper Pin, Standard, Steel, #7 x 6, PK5 (U39000.409.0600)
- ZORO SELECT Taper Pin, Std, 18-8, #0x 3/4 L, PK25 (2PZL4)
- Zoro Select Taper Pins