Shop All Taper Pins
Zoro Select
Taper Pin, #6, PK25
Mfr # WWG-TP106
Zoro # G1148777
$15.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Taper Pin Type Standard
- Basic Material Low Carbon Steel
- Fastener Finish Plain
- Large End Dia. 0.341 in
Product Information
- Brand Zoro Select
- MFR # WWG-TP106
- Zoro # G1148777
- Country of Origin United States
- Category Taper Pins
Dimensions
Large End Dia. | 0.341 in |
Small End Dia. | 0.315 in |
Fastener Length | 1 1/4 in |
Length Tolerance | +/-0.010 in |
Size | #6 |
Overall Length | 1-1/4" |
Large End Dia. Tolerance | -0.0007 to +0.0013 in |
Usable Length | 1 1/4 in |
Small End Diameter Tolerance | +0.0013/-0.0007 in |
Large End Diameter Tolerance | +0.0013/-0.0007 in |
Shank Length | 1 1/4 in |
Dimensional Standards | ASME B18.8.2 |
Usable Length Tolerance | +/-0.010 in |
Pin Size | #6 |
Shank Length Tolerance | +/-0.010 in |
Small End Diameter | 0.315 in |
Large End Diameter | 0.341 in |
Description
Taper Pin, Thread Size Not Applicable, Pin Size #6, Large End Diameter 0.341 in, Small End Diameter 0.315 in, Pin Type Standard, Product Type Taper Pin, Material Steel, Material Grade/Class Ungraded, Finish Plain, Usable Length 1 1/4 in, Large End Diameter Tolerance +0.0013/-0.0007 in, Small End Diameter Tolerance +0.0013/-0.0007 in, Shank Length 1 1/4 in, System of Measurement Inch, Usable Length Tolerance +/-0.010 in, Dimensional Standards ASME B18.8.2, Pack Size Small Pack
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Clevis Pin, Steel, 1 in. dia. (U39797.100.0300)
- KIPP Eye Bolt Without Shoulder, M10, 70 mm Shank, 10 mm ID, Steel, Black oxide (K1418.1080)
- RED HEAD Trubolt Wedge Anchor, 1/2" Dia., 2-3/4" L, 18-8 Stainless Steel Plain, 25 PK (WW-1226)
- ARMOR COAT Grade 8, 3/8"-16 Hex Head Cap Screw, Armor Coat Steel, 2 in L, 25 PK (UST235771)
- ZORO SELECT Taper Pin, #6, PK25 (WWG-TP111)
- ZORO SELECT Taper Pin, #6, PK25 (WWG-TP109)
- ZORO SELECT Taper Pin, #6, PK25 (WWG-TP108)
- ZORO SELECT Taper Pin, 2 x 20mm, PK100 (M39000.020.0020)
- ZORO SELECT Taper Pin, 3 x 12mm, PK100 (M39000.030.0012)
- ZORO SELECT Taper Pin, Steel, 6 x 60mm, PK5 (M39011.060.0060)
- ZORO SELECT Taper Pin, Steel, 10 x 28mm, PK5 (M39012.100.0028)
- Zoro Select Taper Pins