Shop All Taper Pins
Zoro Select
Taper Pin, #5, PK25
Mfr # WWG-TP096
Zoro # G2723594
$17.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Taper Pin Type Standard
- Basic Material Low Carbon Steel
- Fastener Finish Plain
- Large End Dia. 0.289 in
Product Information
- Brand Zoro Select
- MFR # WWG-TP096
- Zoro # G2723594
- Country of Origin United States
- Category Taper Pins
Dimensions
Large End Dia. | 0.289 in |
Small End Dia. | 0.237 in |
Fastener Length | 2 1/2 in |
Size | #5 |
Length Tolerance | +/-0.010 in |
Large End Dia. Tolerance | -0.0007 to +0.0013 in |
Overall Length | 2-1/2" |
Usable Length | 2 1/2 in |
Shank Length | 2 1/2 in |
Small End Diameter | 0.237 in |
Shank Length Tolerance | +/-0.010 in |
Small End Diameter Tolerance | +0.0013/-0.0007 in |
Usable Length Tolerance | +/-0.010 in |
Dimensional Standards | ASME B18.8.2 |
Large End Diameter | 0.289 in |
Pin Size | #5 |
Large End Diameter Tolerance | +0.0013/-0.0007 in |
Description
Taper Pin, Thread Size Not Applicable, Pin Size #5, Large End Diameter 0.289 in, Small End Diameter 0.237 in, Pin Type Standard, Product Type Taper Pin, Material Steel, Material Grade/Class Ungraded, Finish Plain, Usable Length 2 1/2 in, Large End Diameter Tolerance +0.0013/-0.0007 in, Small End Diameter Tolerance +0.0013/-0.0007 in, Shank Length 2 1/2 in, System of Measurement Inch, Usable Length Tolerance +/-0.010 in, Dimensional Standards ASME B18.8.2, Pack Size Small Pack
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS #6-32 x 2-1/2 in Phillips Pan Machine Screw, Passivated 316 Stainless Steel, 25 PK (ZSCRW-355)
- ITW BRANDS Self-Drilling Screw, #12 x 1-1/2 in, Zinc Plated Steel Hex Head Hex Drive (21344)
- MIDWEST FASTENER 1/4"-20 x 3/4 in Phillips Pan Machine Screw, Plain Stainless Steel, 20 PK (63763)
- MIDWEST FASTENER 1/2"-13 x 5/8" 18-8 Stainless Steel Coarse Thread Hex Socket Headless Set Screws 6PK (33872)
- ZORO SELECT Taper Pin, #5, PK10 (WWG-TP102)
- ZORO SELECT Taper Pin, 4 x 36mm, PK50 (M39000.040.0036)
- ZORO SELECT Taper Pin, Steel, 16 x 100mm (M39012.160.0100)
- ZORO SELECT Taper Pin, #0, PK25 (WWG-TP043)
- ZORO SELECT Taper Pin, Standard, Steel, #5 x 2-1/2, PK10 (U39000.289.0250)
- ZORO SELECT Taper Pin, Std, 18-8, #1x1 1/2 L, Pk10 (2PZN2)
- ZORO SELECT Taper Pin, Standard, Steel, #7 x 1-1/2, PK5 (U39000.409.0150)
- Zoro Select Taper Pins