Shop All Taper Pins
Zoro Select
Taper Pin, 4 x 36mm, PK50
Mfr # M39000.040.0036
Zoro # G2646747
$24.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Taper Pin Type Standard
- Basic Material Steel
- Material Grade Free Cutting Steel
- Fastener Finish Plain
Product Information
- Brand Zoro Select
- MFR # M39000.040.0036
- Zoro # G2646747
- Country of Origin Multiple
- Category Taper Pins
Dimensions
Small End Dia. | 4 mm |
Fastener Length | 36 mm |
Size | 4 x 36mm |
Length Tolerance | JS15 |
Overall Length | 37.2mm |
Usable Length | 36 mm |
Large End Diameter | 4.72 mm |
Shank Length | 36 mm |
Usable Length Tolerance | JS15 |
Shank Length Tolerance | JS15 |
Pin Size | Metric |
Small End Diameter | 4 mm |
Description
Taper Pin, Thread Size Not Applicable, Pin Size Metric, Large End Diameter 4.72 mm, Small End Diameter 4 mm, Pin Type Standard, Product Type Taper Pin, Material Steel, Material Grade/Class Ungraded, Finish Plain, Usable Length 36 mm, Shank Length 36 mm, System of Measurement Metric, Usable Length Tolerance JS15, Pack Size Small Pack, Manufacturer Location Globally Sourced, Shank Length Tolerance JS15, Standards DIN 1B, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Dowel Pin, Harden Stl, M4x24mm, PK50 (DP5004024-050P1)
- SUBURBAN BOLT AND SUPPLY Short Drop-In Anchor, 3/8" Dia, Carbon Steel (A04106326)
- MIDWEST FASTENER Sheet Metal Screw, #4 x 1/2 in, Zinc Plated Steel Pan Head Phillips Drive, 100 PK (03225)
- MIDWEST FASTENER #10-24 x 1/2 in Slotted Oval Machine Screw, Plain Brass, 24 PK (61594)
- ZORO SELECT Taper Pin, Threaded, Steel, #8 x 6 (U39002.492.0600)
- ZORO SELECT Taper Pin, Standard, Steel, #7 x 1-1/2, PK5 (U39000.409.0150)
- ZORO SELECT Taper Pin, Standard, Steel, #6 x 2-3/4, PK10 (U39000.341.0275)
- ZORO SELECT Taper Pin, Standard, Steel, #6 x 6, PK5 (U39000.341.0600)
- ZORO SELECT Taper Pin, SS A2, 10 x 80mm, PK5 (M51560.100.0080)
- ZORO SELECT Taper Pin, M4, PK50 (TAP1004026-050P1)
- ZORO SELECT Taper Pin, Steel, 8 x 60mm (M39012.080.0060)
- Zoro Select Taper Pins