Shop All Taper Pins
Zoro Select
Taper Pin, #4, PK25
Mfr # WWG-TP086
Zoro # G0631531
original price:
$17.49
10% off
new price: $15.69
/pk 25, $0.63/ea
$15.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Taper Pin Type Standard
- Basic Material Low Carbon Steel
- Fastener Finish Plain
- Large End Dia. 0.25 in
Product Information
- Brand Zoro Select
- MFR # WWG-TP086
- Zoro # G0631531
- Country of Origin United States
- Category Taper Pins
Dimensions
Large End Dia. | 0.25 in |
Small End Dia. | 0.188 in |
Fastener Length | 3 in |
Overall Length | 3" |
Large End Dia. Tolerance | -0.0007 to +0.0013 in |
Length Tolerance | +/-0.010 in |
Size | #4 |
Usable Length | 3 in |
Small End Diameter | 0.188 in |
Dimensional Standards | ASME B18.8.2 |
Shank Length Tolerance | +/-0.010 in |
Pin Size | #4 |
Large End Diameter | 0.25 in |
Shank Length | 3 in |
Usable Length Tolerance | +/-0.010 in |
Small End Diameter Tolerance | +0.0013/-0.0007 in |
Large End Diameter Tolerance | +0.0013/-0.0007 in |
Description
Taper Pin, Thread Size Not Applicable, Pin Size #4, Large End Diameter 0.25 in, Small End Diameter 0.188 in, Pin Type Standard, Product Type Taper Pin, Material Steel, Material Grade/Class Ungraded, Finish Plain, Usable Length 3 in, Large End Diameter Tolerance +0.0013/-0.0007 in, Small End Diameter Tolerance +0.0013/-0.0007 in, Shank Length 3 in, System of Measurement Inch, Usable Length Tolerance +/-0.010 in, Dimensional Standards ASME B18.8.2, Pack Size Small Pack
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FREEMAN Collated Flooring Nail, 2 in L, 16 ga, L-Head Head (FNL-2)
- BOSTITCH Collated Framing Nail, 3 in L, 10 ga, Galvanized, Full Round Head, 21 Degrees, 4000 PK (RH-S10D131HDG)
- MIDWEST FASTENER Round Spacer, #10 Screw Size, Nylon, 1 in Overall Lg (77151)
- J.W. WINCO J.W. Winco 605-M8-20-A Set Screw w/ Full Ball - M8 x 1.25 Thread - 20mm Thread Length (605-M8-20-A)
- ZORO SELECT Taper Pin, Standard, Steel, #0 x 1, PK25 (U39000.156.0100)
- ZORO SELECT Taper Pin, Std, 18-8, #4/0x1 1/2, Pk25 (2PZK1)
- ZORO SELECT Taper Pin, #7, PK10 (WWG-TP131)
- ZORO SELECT Taper Pin, Threaded, Carbon, 5/8-18x6 15/16 (2UHG6)
- ZORO SELECT Taper Pin, Steel, 6 x 36mm, PK5 (M39012.060.0036)
- ZORO SELECT Taper Pin, #0, PK25 (WWG-TP044)
- ZORO SELECT Taper Pin, #6, PK25 (WWG-TP106)
- Zoro Select Taper Pins