Shop All Taper Pins
Zoro Select
Taper Pin, #3/0, 1 1/4 OAL, PK50
Mfr # 3DYY9
Zoro # G2714941
product price: $16.99
/pk 50, $0.34/ea
$16.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Taper Pin Type Standard
- Basic Material Carbon Steel
- Fastener Finish Plain
- Large End Dia. 0.125 in
Product Information
- Brand Zoro Select
- MFR # 3DYY9
- Zoro # G2714941
- UPC # 848790051365
- Country of Origin China
- Category Taper Pins
Dimensions
Large End Dia. | 0.125 in |
Small End Dia. | 0.099 in |
Fastener Length | 1 1/4 in |
Size | #3/0 |
Small End Dia. Tolerance | +/-0.010 in |
Overall Length | 1-1/4" |
Large End Dia. Tolerance | -0.0007 to +0.0013 in |
Length Tolerance | +/-0.010 in |
Usable Length | 1 1/4 in |
Shank Length Tolerance | +/-0.010 in |
Usable Length Tolerance | +/-0.010 in |
Large End Diameter Tolerance | +0.0013/-0.0007 in |
Large End Diameter | 0.125 in |
Shank Length | 1 1/4 in |
Small End Diameter | 0.099 in |
Small End Diameter Tolerance | +/-0.010 in |
Pin Size | #3/0 |
Description
Taper Pin, Thread Size Not Applicable, Pin Size #3/0, Large End Diameter 0.125 in, Small End Diameter 0.099 in, Pin Type Standard, Product Type Taper Pin, Material Steel, Material Grade/Class Ungraded, Finish Plain, Usable Length 1 1/4 in, Large End Diameter Tolerance +0.0013/-0.0007 in, Small End Diameter Tolerance +/-0.010 in, Shank Length 1 1/4 in, System of Measurement Inch, Usable Length Tolerance +/-0.010 in, Manufacturer Location Globally Sourced, Shank Length Tolerance +/-0.010 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Nylon Insert Lock Nut, 5/16"-18, Steel, Grade 2, Zinc Plated, 100 PK (03650)
- ZORO SELECT Grade 2, 3/8"-16 Hex Head Cap Screw, Black Oxide Steel, 3 in L, 25 PK (U08200.037.0300)
- ZORO SELECT Sheet Metal Screw, #6 x 1 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK (U26680.013.0100)
- ZORO SELECT Fully Threaded Rod, 3/8"-16, 3 ft, Aluminum, Not Graded, Plain Finish (AL.03801603.PL.DAR)
- ZORO SELECT Taper Pin, #3/0, 3/4 OAL, PK50 (3DYY6)
- ZORO SELECT Taper Pin, #3/0, 1 1/2 OAL, PK50 (3DYZ1)
- ZORO SELECT Taper Pin, Steel, 12 x 100mm (M39011.120.0100)
- ZORO SELECT Taper Pin, 6 x 70mm, PK25 (M39000.060.0070)
- ZORO SELECT Taper Pin, 3 x 16mm, PK100 (M39000.030.0016)
- ZORO SELECT Taper Pin, 3 x 12mm, PK100 (M39000.030.0012)
- ZORO SELECT Taper Pin, 2.5 x 30mm, PK100 (M39000.025.0030)
- Zoro Select Taper Pins