Shop All Taper Pins
Zoro Select
Taper Pin, #3, PK50
Mfr # WWG-TP067
Zoro # G2983793
$18.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Taper Pin Type Standard
- Basic Material Low Carbon Steel
- Fastener Finish Plain
- Large End Dia. 0.218 in
Product Information
- Brand Zoro Select
- MFR # WWG-TP067
- Zoro # G2983793
- Country of Origin United States
- Category Taper Pins
Dimensions
Large End Dia. | 0.218 in |
Small End Dia. | 0.198 in |
Fastener Length | 1 in |
Length Tolerance | +/-0.010 in |
Overall Length | 1" |
Size | #3 |
Large End Dia. Tolerance | -0.0007 to +0.0013 in |
Usable Length | 1 in |
Large End Diameter Tolerance | +0.0013/-0.0007 in |
Small End Diameter Tolerance | +0.0013/-0.0007 in |
Pin Size | #3 |
Shank Length | 1 in |
Usable Length Tolerance | +/-0.010 in |
Shank Length Tolerance | +/-0.010 in |
Large End Diameter | 0.219 in |
Small End Diameter | 0.198 in |
Description
Taper Pin, Thread Size Not Applicable, Pin Size #3, Large End Diameter 0.219 in, Small End Diameter 0.198 in, Pin Type Standard, Product Type Taper Pin, Material Steel, Material Grade/Class Ungraded, Finish Plain, Usable Length 1 in, Large End Diameter Tolerance +0.0013/-0.0007 in, Small End Diameter Tolerance +0.0013/-0.0007 in, Shank Length 1 in, System of Measurement Inch, Usable Length Tolerance +/-0.010 in, Manufacturer Location Made in USA*, Shank Length Tolerance +/-0.010 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 5/16"-18 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 6 in Length, 10 PK (U51050.031.0600)
- ZORO SELECT Lag Screw, 1/2 in, 2 in, Steel, Zinc Plated Hex External Hex Drive, 50 PK (U08280.050.0200)
- USA INDUSTRIALS Not Graded, 1/4"-28 Hex Head Cap Screw, Plain Stainless Steel, 2 in L, 50 PK (ZBOLT-4610)
- MIDWEST FASTENER Wood Screw, #9, 3 in, Nickel Steel Flat Head Phillips Drive, 8 PK (79337)
- ZORO SELECT Taper Pin, #3, PK50 (WWG-TP071)
- ZORO SELECT Taper Pin, #3, PK25 (WWG-TP074)
- ZORO SELECT Taper Pin, #3, PK50 (WWG-TP069)
- ZORO SELECT Taper Pin, Standard, 18-8 SS, #5 x 1-1/2 (U51560.289.0150)
- ZORO SELECT Taper Pin, Std, 18-8, #0x 3/4 L, PK25 (2PZL4)
- ZORO SELECT Taper Pin, Standard, Steel, #3 x 1-1/2, PK25 (U39000.219.0150)
- ZORO SELECT Taper Pin, #2, PK50 (WWG-TP060)
- Zoro Select Taper Pins