Shop All Taper Pins
Zoro Select
Taper Pin, #2, PK50
Mfr # WWG-TP060
Zoro # G1075173
product price: $22.15
/pk 50, $0.44/ea
$22.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Taper Pin Type Standard
- Basic Material Low Carbon Steel
- Fastener Finish Plain
- Large End Dia. 0.193 in
Product Information
- Brand Zoro Select
- MFR # WWG-TP060
- Zoro # G1075173
- Country of Origin United States
- Category Taper Pins
Dimensions
Large End Dia. | 0.193 in |
Small End Dia. | 0.151 in |
Fastener Length | 2 in |
Overall Length | 2" |
Size | #2 |
Large End Dia. Tolerance | -0.0007 to +0.0013 in |
Length Tolerance | +/-0.010 in |
Usable Length | 2 in |
Shank Length Tolerance | +/-0.010 in |
Large End Diameter Tolerance | +0.0013/-0.0007 in |
Shank Length | 2 in |
Small End Diameter Tolerance | +0.0013/-0.0007 in |
Large End Diameter | 0.193 in |
Small End Diameter | 0.151 in |
Usable Length Tolerance | +/-0.010 in |
Pin Size | #2 |
Description
Taper Pin, Thread Size Not Applicable, Pin Size #2, Large End Diameter 0.193 in, Small End Diameter 0.151 in, Pin Type Standard, Product Type Taper Pin, Material Steel, Material Grade/Class Ungraded, Finish Plain, Usable Length 2 in, Large End Diameter Tolerance +0.0013/-0.0007 in, Small End Diameter Tolerance +0.0013/-0.0007 in, Shank Length 2 in, System of Measurement Inch, Usable Length Tolerance +/-0.010 in, Manufacturer Location Made in USA*, Shank Length Tolerance +/-0.010 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Internal Retaining Ring, 18-8 Stainless Steel, Plain Finish, 7/8 in Bore Dia., 5 PK (KG-87SJ)
- MIDWEST FASTENER Fender Washer, Fits Bolt Size 3/8" , Steel Zinc Plated Finish, 12 PK (36287)
- HALCO USA Reclosable Fastener, Rubber Adhesive, 27.5 yds, 1 in Wd, White (AWL100)
- ZORO SELECT #6-32 Socket Head Cap Screw, Black Oxide Steel, 7/16 in Length, 100 PK (U07000.013.0043)
- ZORO SELECT Taper Pin, #2, PK50 (WWG-TP059)
- ZORO SELECT Taper Pin, #2, PK50 (WWG-TP056)
- ZORO SELECT Taper Pin, Steel, 10 x 75mm (M39011.100.0075)
- ZORO SELECT Taper Pin, SS A2, 8 x 24mm, PK5 (M51560.080.0024)
- ZORO SELECT Taper Pin, Standard, Steel, #1 x 1-1/2, PK25 (U39000.172.0150)
- ZORO SELECT Taper Pin, Steel, 20 x 60mm (M39012.200.0060)
- ZORO SELECT Taper Pin, Threaded, Steel, #7 x 2-1/2 (U39002.409.0250)
- Zoro Select Taper Pins