Shop All Taper Pins
Zoro Select
Taper Pin, 16 x 100mm, PK5
Mfr # M39000.160.0100
Zoro # G0409547
product price: $23.65
/pk 5, $4.73/ea
$23.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Taper Pin Type Standard
- Basic Material Steel
- Material Grade Free Cutting Steel
- Fastener Finish Plain
Product Information
- Brand Zoro Select
- MFR # M39000.160.0100
- Zoro # G0409547
- Country of Origin Multiple
- Category Taper Pins
Dimensions
Small End Dia. | 16 mm |
Fastener Length | 105 mm |
Length Tolerance | JS15 |
Overall Length | 105mm |
Usable Length | 100 mm |
Size | 16 x 100mm |
Pin Size | Metric |
Shank Length Tolerance | +/-0.7 mm |
Large End Diameter | 18.1 mm |
Small End Diameter | 16 mm |
Usable Length Tolerance | JS15 |
Shank Length | 105 mm |
Description
Taper Pin, Thread Size Not Applicable, Pin Size Metric, Large End Diameter 18.1 mm, Small End Diameter 16 mm, Pin Type Standard, Product Type Taper Pin, Material Steel, Material Grade/Class Ungraded, Finish Plain, Usable Length 100 mm, Shank Length 105 mm, System of Measurement Metric, Usable Length Tolerance JS15, Pack Size Small Pack, Manufacturer Location Globally Sourced, Shank Length Tolerance +/-0.7 mm, Standards DIN 1B, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hex Standoff, M4-0.7 Thrd Sz, 23 mm L, 8.0 mm Thrd L Steel Zinc Plated, 7.0 mm Hex W, 100 PK (M11398.040.0015)
- ZORO SELECT Grade 5, 9/16"-12 Hex Head Cap Screw, Zinc Plated Steel, 2-1/2 in L, 10 PK (U01200.056.0250)
- ZORO SELECT Solid Rivet, Flat Head, 0.25 in Dia., 1 in L, Stainless Steel Body, 25 PK (41F0816-EA-25)
- X1 TOOLS 1/8 x 1 Roll Pin / Spring Pin / Tension Pin 1 Pin by X1 Tools (X1E-CON-PIN-ROL-1100x1)
- ZORO SELECT Taper Pin, Standard, Steel, #10 x 4 (U39000.706.0400)
- ZORO SELECT Taper Pin, Threaded, 18-8 SS, #4 x 4 (U51562.250.0400)
- ZORO SELECT Taper Pin, 10 x 160mm, PK10 (M39000.100.0160)
- ZORO SELECT Taper Pin, M4, PK50 (TAP1004026-050P1)
- ZORO SELECT Taper Pin, 4 x 100mm, PK25 (M39000.040.0100)
- ZORO SELECT Taper Pin, Standard, Steel, #6 x 2-1/2, PK10 (U39000.341.0250)
- ZORO SELECT Taper Pin, Threaded, Steel, #8 x 3 (U39002.492.0300)
- Zoro Select Taper Pins